Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Polypropylene, Blue, 7 in H, 8 1/4 in W, 12 in L

  • Mfr # SSB423BL

  • Zoro # G4795217


product price: $13.00
/ea

Key Features

Overall L x W x H
12 in L x 8 1/4 in W x 7 in H
Load Capacity
60 lb
Material
Polypropylene
Stackable
Yes
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB423BL
Zoro #
G4795217
UPC #
651588199596
Country of Origin
United States

Dimensions

Overall L x W x H
12 in L x 8 1/4 in W x 7 in H
Overall Length
12 in
Overall Width
8 1/4 in
Overall Height
7 in
Inside Length
11 1/2 in
Inside Width
7 3/8 in
Inside Height
6 1/2 in
Width
8 1/4 in
Outside Length
12 in
Height
7 in
Overall WxH
8 1/4 in x 7 in
Outside Height
7 in
Outside Width
8 1/4 in
Length
12 in
Hopper Height
6 1/2 in

Details

Color
Blue
Load Capacity
60 lb
Material
Polypropylene
Stackable
Yes
Item
Shelf Storage Bin
Volume Capacity
0.4 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DSS403
Includes
Label Holder
Stacking Capacity
60 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
60 lb
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. DSS403
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Corrosion, Rust
Standards
FDA Approved
Number of Long Divider Slots
0
Number of Short Divider Slots
3
Maximum Operating Temperature
250 Degrees F
Includes Label Holder
Label Holder Included
Autoclaveable
Autoclavable Material
Includes Dividers
Dividers Not Included
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The QUANTUM STORAGE SYSTEMS - SSB423BL Shelf Storage Bin is a robust storage solution with substantial dimensions. It boasts an overall length of 12 inches, width of 8 1/4 inches, and height of 7 inches. The inside measurements are equally generous with a width of 7 3/8 inches, height of 6 1/2 inches, and length of 11 1/2 inches. This allows for plenty of space to accommodate various items in an organized manner.
Constructed from durable polypropylene material, this shelf storage bin is designed to withstand the wear and tear associated with regular use. Its blue finish adds a touch of visual appeal while also making it easily identifiable among other storage solutions. The bin has been built to be stackable with a stacking capacity up to an impressive load capacity of 60 lb., providing users with the flexibility to optimize their available space as required.
This particular item includes useful features such as label holder which can aid in easy identification and categorization. Although stationary by design, it does provide the option for hanging if necessary but lacks nestability or ESD conductivity properties. With no divider slots included, its volume capacity stands at approximately .4 cubic feet offering substantial room for storage needs.
Designed specifically for compatibility with Manufacturer No.DSS403 systems, this shelf storage bin offers reliable performance that meets your business's demands without compromising on quality or functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.