Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Polypropylene, Blue, 7 in H, 8 1/4 in W, 14 in L

  • Mfr # SSB443BL

  • Zoro # G4794036


product price: $17.19
/ea

Key Features

Overall L x W x H
14 in L x 8 1/4 in W x 7 in H
Load Capacity
60 lb
Material
Polypropylene
Stackable
Yes
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB443BL
Zoro #
G4794036
UPC #
651588199954
Country of Origin
United States

Dimensions

Overall L x W x H
14 in L x 8 1/4 in W x 7 in H
Overall Length
14 in
Overall Width
8 1/4 in
Overall Height
7 in
Inside Height
6 1/2 in
Inside Width
7 3/8 in
Inside Length
13 1/2 in
Width
8 1/4 in
Outside Length
14 in
Overall WxH
8 1/4 in x 7 in
Outside Width
8 1/4 in
Length
14 in
Outside Height
7 in
Height
7 in
Hopper Height
6 1/2 in

Details

Color
Blue
Load Capacity
60 lb
Material
Polypropylene
Stackable
Yes
Item
Shelf Storage Bin
Volume Capacity
0.46 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DSS403
Includes
Label Holder
Stacking Capacity
60 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
60 lb
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. DSS403
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Standards
FDA Approved
Number of Short Divider Slots
3
Resistant To
Corrosion, Rust
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
0
Autoclaveable
Autoclavable Material
Includes Label Holder
Label Holder Included
Maximum Operating Temperature
250 Degrees F
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The QUANTUM STORAGE SYSTEMS - SSB443BL Shelf Storage Bin is a stationary storage solution with generous dimensions. With an inside length of 13 1/2 inches, width of 7 3/8 inches and height of 6 1/2 inches, it offers ample space for various items. The overall measurements are also impressive: the bin stands at a height of 7 inches, stretches to a length of 14 inches and spans an overall width of 8-1/4 inch. This sizable bin has been designed to accommodate up to a load capacity of approximately 60 lbs.
Constructed from durable polypropylene material, this shelf storage bin is built to last under normal use conditions. Its blue color adds visual appeal while providing easy identification in busy storage areas. Despite having no divider slots, its spacious interior can be organized efficiently according to your needs. It features stackable properties which allow you to maximize your vertical space without compromising stability since it boasts a stacking capacity also rated at around about the same weight as its load capacity—60 lbs.
This item includes a label holder that aids in content identification and organization—a feature particularly useful for businesses managing multiple bins simultaneously. It's hangable design provides additional options for placement and utilization especially when paired with Mfr No.DSS403; however please note that the product does not possess ESD Conductive or Nestable attributes.
With an impressive volume capacity of approximately .46 cubic feet, the QUANTUM STORAGE SYSTEMS - SSB443BL Shelf Storage Bin serves as a versatile addition suitable for most small business settings where robust stationary storage solutions are required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products