Zoro Homepage

Shelf Storage Bin, Polypropylene, Blue, 8 in H, 11 1/8 in W, 17 7/8 in L

  • Mfr # QSB810BL

  • Zoro # G4802865


product price: $17.15
/ea

Key Features

Overall L x W x H
17 7/8 in L x 11 1/8 in W x 8 in H
Load Capacity
70 lb
Material
Polypropylene
Stackable
No
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB810BL
Zoro #
G4802865
UPC #
651588201992
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 11 1/8 in W x 8 in H
Overall Length
17 7/8 in
Overall Width
11 1/8 in
Overall Height
8 in
Inside Height
8 in
Inside Width
10 in
Inside Length
16 1/2 in
Overall WxH
11 1/8 in x 8 in
Width
11 1/8 in
Length
17 7/8 in
Outside Height
8 in
Outside Width
11 1/8 in
Outside Length
17 7/8 in
Height
8 in
Hopper Height
8 in

Details

Color
Blue
Load Capacity
70 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.76 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB809/810/816
Includes
Label Holder
Stacking Capacity
70 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
70 lb
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. DSB809/810/816
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
7
Maximum Operating Temperature
250 Degrees F
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
0
Includes Dividers
Dividers Not Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems - QSB810BL Shelf Storage Bin offers ample storage with an inside height of 8 inches, a length of 16.5 inches and width of 10 inches. This translates to a volume capacity of approximately 0.76 cubic feet, providing sufficient space for various items without taking up too much room in your workspace. The overall dimensions are slightly larger at 17-7/8” L x 11-1/8” W x 8” H, making it suitable for placing on shelves or other flat surfaces.
Made from durable polypropylene material, this shelf storage bin is designed to withstand the demands of everyday use while maintaining its structure and integrity. It comes in a striking blue color that can add visual interest to any setting while also aiding in organization by color-coding bins according to their contents or purpose. Despite its sturdy construction, this bin has a load capacity limit of up to 70 lbs., which should be considered when deciding what items to store.
The QSB810BL Shelf Storage Bin includes a label holder for easy identification and categorization of contents. Although stationary and non-stackable, it is hangable and nestable thus offering flexibility in terms of placement options depending on your specific needs or preferences. Please note that there are no divider slots included within this model but it is compatible with Manufacturer No: DSB809/810/816 products if additional organizational tools are required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.