Zoro Homepage

Shelf Storage Bin, Polypropylene, Blue, 8 in H, 11 1/8 in W, 23 5/8 in L

  • Mfr # QSB816BL

  • Zoro # G4802874


product price: $21.19
/ea

Key Features

Overall L x W x H
23 5/8 in L x 11 1/8 in W x 8 in H
Load Capacity
75 lb
Material
Polypropylene
Stackable
No
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB816BL
Zoro #
G4802874
UPC #
651588202319
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 11 1/8 in W x 8 in H
Overall Length
23 5/8 in
Overall Width
11 1/8 in
Overall Height
8 in
Inside Width
10 in
Inside Length
22 1/8 in
Inside Height
8 in
Outside Width
11 1/8 in
Outside Length
23 5/8 in
Width
11 1/8 in
Length
23 5/8 in
Outside Height
8 in
Height
8 in
Overall WxH
11 1/8 in x 8 in
Hopper Height
8 in

Details

Color
Blue
Load Capacity
75 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
1.02 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB809/810/816
Includes
Label Holder
Stacking Capacity
75 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
75 lb
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. DSB809/810/816
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included
Maximum Operating Temperature
250 Degrees F
Number of Short Divider Slots
7
Number of Long Divider Slots
0
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems - QSB816BL Shelf Storage Bin is a robust and spacious solution for your storage needs. With an inside height of 8 inches, an inside length of 22 1/8 inches, and an inside width of 10 inches, it offers ample space to accommodate various items. The overall dimensions are precisely measured at 23 5/8 in L x 11 1/8 in W x 8 in H, providing you with a clear understanding of the bin's size before purchase. This stationary bin is designed with no divider slots and has a load capacity of up to 75 lbs.
Crafted from durable polypropylene material, this shelf storage bin exhibits longevity while maintaining its functionality over time. It comes in a striking blue color that can help organize your items visually or match your business' branding aesthetics. Despite its sturdy construction, it does not have stackable capabilities but can be nested when empty for efficient space utilization.
This shelf storage bin includes a label holder which aids organization by allowing easy identification of contents without having to open the bin. Though it doesn't possess ESD conductive properties, it is compatible for use with Mfr. No DSB809/810/816 models by Quantum Storage Systems and features hangable attributes if vertical storage suits your needs better than horizontal placement. Its volume capacity stands at approximately1.02 cubic feet offering substantial room for storing goods or materials within its confines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.