Zoro Homepage

Shelf Storage Bin, Polypropylene, Blue, 8 in H, 6 5/8 in W, 11 5/8 in L

  • Mfr # QSB802BL

  • Zoro # G4801991


product price: $6.95
/ea

Key Features

Overall L x W x H
11 5/8 in L x 6 5/8 in W x 8 in H
Load Capacity
40 lb
Material
Polypropylene
Stackable
No
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB802BL
Zoro #
G4801991
UPC #
651588201510
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 6 5/8 in W x 8 in H
Overall Length
11 5/8 in
Overall Width
6 5/8 in
Overall Height
8 in
Inside Length
10 1/4 in
Inside Width
5 1/2 in
Inside Height
8 in
Width
6 5/8 in
Length
11 5/8 in
Overall WxH
6 5/8 in x 8 in
Outside Length
11 5/8 in
Outside Height
8 in
Height
8 in
Outside Width
6 5/8 in
Hopper Height
8 in

Description

The Quantum Storage Systems QSB802BL Shelf Storage Bin is a robust storage solution designed to maximize efficiency in any workspace. With an inside length of 10 1/4 inches, height of 8 inches, and width of 5 1/2 inches, it offers ample space for storing various items. The overall dimensions stand at a convenient size of 11 5/8 in Length x 6 5/8 in Width x 8 in Height. This stationary bin does not include divider slots but has a substantial load capacity of up to 40 lbs.
Constructed from durable polypropylene material, the QSB802BL Shelf Storage Bin is built to endure regular use without compromising its functionality or appearance. Its blue color adds a touch of vibrancy while also helping with visual organization within your workspace. A notable feature includes its hangable design which increases versatility and optimizes vertical space utilization.
This shelf storage bin comes with an included label holder for easy identification and sorting of contents. Although it's not stackable, this bin features nestability when empty for efficient storage optimization. It has been specifically designed for use with Manufacturer No: DSB802/804/806 units enhancing compatibility within your existing setup. Lastly, despite its solid build and large volume capacity (0.25 cu ft), the Quantum Storage Systems QSB802BL maintains mobility as a stationary item that can be conveniently placed where needed most.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.