Zoro Homepage

Shelf Storage Bin, Polypropylene, Blue, 8 in H, 6 5/8 in W, 23 5/8 in L

  • Mfr # QSB806BL

  • Zoro # G4801833


product price: $11.99
/ea

Key Features

Overall L x W x H
23 5/8 in L x 6 5/8 in W x 8 in H
Load Capacity
60 lb
Material
Polypropylene
Stackable
No
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB806BL
Zoro #
G4801833
UPC #
651588202159
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 6 5/8 in W x 8 in H
Overall Length
23 5/8 in
Overall Width
6 5/8 in
Overall Height
8 in
Inside Width
5 1/2 in
Inside Height
8 in
Inside Length
22 1/8 in
Width
6 5/8 in
Outside Width
6 5/8 in
Outside Length
23 5/8 in
Outside Height
8 in
Overall WxH
6 5/8 in x 8 in
Height
8 in
Length
23 5/8 in
Hopper Height
8 in

Details

Color
Blue
Load Capacity
60 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.56 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB802/804/806
Includes
Label Holder
Stacking Capacity
60 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
60 lb
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. DSB802/804/806
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
0
Maximum Operating Temperature
250 Degrees F
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
7
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems - QSB806BL Shelf Storage Bin is a robust storage solution designed for stationary use. With an inside width of 5 1/2 in, height of 8 in, and length of 22 1/8 in, this bin offers ample space to store various items. The overall dimensions are measured at 23 5/8 in L x 6 5/8 in W x H, making it suitable for fitting into different spaces without occupying too much room.
Constructed from sturdy polypropylene material, this shelf storage bin boasts a load capacity of up to 60 lb. It's not stackable but has been built to be nestable when not in use saving valuable space. The blue color adds a touch of vibrancy while aiding easy identification amongst other bins.
This item comes with an included label holder providing the convenience to categorize and organize your items effectively. Despite its immobility feature, it can be hanged enhancing its versatility within your workspace environment. Furthermore, it's compatible with Mfr No DSB802/804/806 models adding more flexibility on where you can place or hang the bin.
With a volume capacity of .56 cu ft., the Quantum Storage Systems - QSB806BL Shelf Storage Bin provides sufficient space for storing your items securely and conveniently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.