Zoro Homepage

Shelf Storage Bin, Polypropylene, Blue, 8 in H, 8 3/8 in W, 23 5/8 in L

  • Mfr # QSB814BL

  • Zoro # G4801894


product price: $17.35
/ea

Key Features

Overall L x W x H
23 5/8 in L x 8 3/8 in W x 8 in H
Load Capacity
75 lb
Material
Polypropylene
Stackable
No
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB814BL
Zoro #
G4801894
UPC #
651588202234
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 8 3/8 in W x 8 in H
Overall Length
23 5/8 in
Overall Width
8 3/8 in
Overall Height
8 in
Inside Length
22 1/8 in
Inside Height
8 in
Inside Width
7 1/8 in
Overall WxH
8 3/8 in x 8 in
Outside Width
8 3/8 in
Height
8 in
Outside Height
8 in
Width
8 3/8 in
Outside Length
23 5/8 in
Length
23 5/8 in
Hopper Height
8 in

Details

Color
Blue
Load Capacity
75 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.71 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB807/808/814
Includes
Label Holder
Stacking Capacity
75 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
75 lb
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. DSB807/808/814
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Operating Temperature
250 Degrees F
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
0
Number of Short Divider Slots
7
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems - QSB814BL Shelf Storage Bin is a robust storage solution with ample space. It has an inside length of 22 1/8 inches, an inside width of 7 1/8 inches, and an inside height of 8 inches. The overall dimensions are also quite generous with a length of 23 5/8 inches, width of 8 3/8 inches, and height of eight inches. These dimensions make the bin suitable for storing various items while ensuring efficient use of your available space.
This shelf storage bin is crafted from durable polypropylene material that can handle a load capacity up to 75 lbs. This strength makes it adequate for heavy-duty applications in different settings. Despite its strength, the bin remains stationary when placed on surfaces but includes a label holder for easy identification and categorization of contents.
Unfortunately, this model does not include divider slots or stackable features; however it's nestable which allows you to store one within another when not in use to save space. Additionally, the item comes in blue color providing visibility even in low light conditions.
Lastly, this shelf storage bin is designed for compatibility with Manufacturer Numbers DSB807/808/814 further expanding your organizational options. With its hangable feature and volume capacity at about .71 cubic feet , this product can accommodate various types and sizes of items making it versatile enough to meet diverse storage needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.