Zoro Homepage

Shelf Storage Bin, Polypropylene, Clear, 4 in H, 6 5/8 in W, 23 5/8 in L

  • Mfr # QSB106CL

  • Zoro # G3151172


product price: $7.19
/ea

Key Features

Overall L x W x H
23 5/8 in L x 6 5/8 in W x 4 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB106CL
Zoro #
G3151172
UPC #
651588157091
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 6 5/8 in W x 4 in H
Overall Length
23 5/8 in
Overall Width
6 5/8 in
Overall Height
4 in
Inside Height
4 in
Inside Length
22 1/8 in
Inside Width
5 1/2 in
Outside Height
4 in
Width
6 5/8 in
Outside Width
6 5/8 in
Length
23 5/8 in
Height
4 in
Overall WxH
6 5/8 in x 4 in
Outside Length
23 5/8 in
Hopper Height
4 in

Details

Color
Clear
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.28 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB102/104/106
Includes
Label Holder
Stacking Capacity
50 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
50 lb
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. DSB102/104/106
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Chemical
Number of Short Divider Slots
7
Includes Label Holder
Label Holder Included
Maximum Operating Temperature
250 Degrees F
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
0
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems - QSB106CL Shelf Storage Bin is a sizable storage solution, designed to accommodate various items within its ample dimensions. With an inside length of 22 1/8 inches, an inside width of 5 1/2 inches and a height of 4 inches, it provides generous space for your storage needs. The overall measurements extend to 23 5/8 in L x 6 5/8 in W x 4 in H which indicates that the bin can comfortably fit into numerous shelving systems or workspaces.
Constructed from durable polypropylene material, this shelf storage bin is built to withstand up to a load capacity of 50 lbs. Its clear color allows for easy visibility of contents, eliminating the need for unnecessary rummaging or sorting through items. Despite being stationary and non-stackable, this item compensates with its nestable feature which aids in maximizing space when not in use. It also includes a label holder for better organization and quick identification.
This shelf storage bin has been specifically crafted for compatibility with Mfr. No.DSB102/104/106 units from Quantum Storage Systems. It does not include divider slots but makes up by being hangable if required by your setup needs. With a volume capacity of .28 cubic feet, you can store quite an amount without worrying about exceeding its limit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.