Zoro Homepage

Shelf Storage Bin, Polypropylene, Clear, 4 in H, 8 3/8 in W, 17 7/8 in L

  • Mfr # QSB108CL

  • Zoro # G2764404


product price: $6.49
/ea

Key Features

Overall L x W x H
17 7/8 in L x 8 3/8 in W x 4 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB108CL
Zoro #
G2764404
UPC #
651588157138
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 8 3/8 in W x 4 in H
Overall Length
17 7/8 in
Overall Width
8 3/8 in
Overall Height
4 in
Inside Height
4 in
Inside Width
7 1/8 in
Inside Length
16 1/2 in
Outside Height
4 in
Outside Width
8 3/8 in
Outside Length
17 7/8 in
Width
8 3/8 in
Height
4 in
Length
17 7/8 in
Overall WxH
8 3/8 in x 4 in
Hopper Height
4 in

Details

Color
Clear
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.27 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB107/108/114
Includes
Label Holder
Stacking Capacity
50 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
50 lb
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. DSB107/108/114
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Long Divider Slots
0
Includes Label Holder
Label Holder Included
Resistant To
Chemical
Maximum Operating Temperature
250 Degrees F
Number of Short Divider Slots
7
Includes Dividers
Dividers Not Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems - QSB108CL Shelf Storage Bin is a robust storage solution with a substantial size. The overall dimensions of this bin are 17 7/8 in length, 8 3/8 in width, and 4 in height. Inside the bin, you'll find an ample space measuring an inside length of 16 1/2 inches, an inside width of 7 1/8 inches and a height of four inches. This generous sizing provides plenty of room for various items while maintaining its stationary nature.
Constructed from high-quality polypropylene material, this shelf storage bin is designed to provide durable long-term use. It comes in a clear color that allows for quick identification of contents without needing to open or move the bin. Despite its solid build, it maintains a lightness that makes it hangable yet sturdy enough to handle a load capacity up to fifty pounds.
This shelf storage bin includes useful features such as label holders for better organization and categorization of your items. While it doesn't offer stackability, it compensates by being nestable when not in use which aids space-saving efforts within your workspace or storeroom. Even though there are no divider slots included and ESD conductive properties aren't present, this item still offers sufficient versatility suitable for usage with Manufacturer Numbers DSB107/108/114.
In conclusion, the Quantum Storage Systems - QSB108CL Shelf Storage Bin offers considerable volume capacity at approximately .27 cubic feet making it adequate for storing numerous small business supplies or materials securely.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.