Zoro Homepage

Shelf Storage Bin, Polypropylene, Clear, 6 in H, 11 1/8 in W, 17 7/8 in L

  • Mfr # QSB210CL

  • Zoro # G5388896


product price: $18.59
/ea

Key Features

Overall L x W x H
17 7/8 in L x 11 1/8 in W x 6 in H
Color
Clear
Load Capacity
60 lb
Material
Polypropylene
Stackable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB210CL
Zoro #
G5388896
UPC #
077348779462
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 11 1/8 in W x 6 in H
Overall Length
17 7/8 in
Overall Width
11 1/8 in
Overall Height
6 in
Inside Height
6 in
Inside Width
10 in
Inside Length
16 1/2 in
Width
11 1/8 in
Outside Length
17 7/8 in
Height
6 in
Outside Width
11 1/8 in
Length
17 7/8 in
Outside Height
6 in
Overall WxH
11 1/8 in x 6 in
Hopper Height
6 in

Details

Color
Clear
Load Capacity
60 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.57 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 2ZMR5
Includes
Label Holder
Stacking Capacity
60 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Weight Capacity
60 lb
Number of Divider Slots
8
Use Divider No.
2ZMR5
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Corrosion
Number of Short Divider Slots
8
Number of Long Divider Slots
0
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included
Maximum Operating Temperature
250 Degrees F
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

Shelf Bin, Color Clear, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 6 in, Overall Length 17 7/8 in, Overall Width 11 1/8 in, Stackable Not Stacking Capable, Weight Capacity 60 lb, Mobility Stationary, Nestable Nesting Capable, Number of Divider Slots 8, Number of Long Divider Slots 0, Number of Short Divider Slots 8, Number of Dividers Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.