Zoro Homepage

Shelf Storage Bin, Polypropylene, Clear, 6 in H, 4 3/8 in W, 11 5/8 in L

  • Mfr # QSB201CL

  • Zoro # G5394173


product price: $5.19
/ea

Key Features

Overall L x W x H
11 5/8 in L x 4 1/8 in W x 6 in H
Color
Clear
Load Capacity
20 lb
Material
Polypropylene
Stackable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB201CL
Zoro #
G5394173
UPC #
651588209974
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 4 1/8 in W x 6 in H
Overall Length
11 5/8 in
Overall Width
4 3/8 in
Overall Height
6 in
Inside Width
3 in
Inside Height
6 in
Inside Length
10 1/4 in
Outside Width
4 3/8 in
Length
11 5/8 in
Height
6 in
Outside Length
11 5/8 in
Width
4 1/8 in
Outside Height
6 in
Overall WxH
4 1/8 in x 6 in
Hopper Height
6 in

Details

Color
Clear
Load Capacity
20 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.1 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 2ZMR2
Includes
Label Holder
Stacking Capacity
20 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Weight Capacity
20 lb
Number of Divider Slots
7
Use Divider No.
2ZMR2
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
7
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
0
Maximum Operating Temperature
250 Degrees F
Resistant To
Corrosion
Includes Label Holder
Label Holder Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

Shelf Bin, Color Clear, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 6 in, Overall Length 11 5/8 in, Overall Width 4 1/8 in, Stackable Not Stacking Capable, Weight Capacity 20 lb, Mobility Stationary, Nestable Nesting Capable, Number of Divider Slots 7, Number of Long Divider Slots 0, Number of Short Divider Slots 7, Number of Dividers Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.