Zoro Homepage

Shelf Storage Bin, Polypropylene, Clear, 6 in H, 4 3/8 in W, 17 7/8 in L

  • Mfr # QSB203CL

  • Zoro # G5394234


product price: $6.95
/ea

Key Features

Overall L x W x H
17 7/8 in L x 4 3/8 in W x 6 in H
Color
Clear
Load Capacity
40 lb
Material
Polypropylene
Stackable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB203CL
Zoro #
G5394234
UPC #
651588210055
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 4 3/8 in W x 6 in H
Overall Length
17 7/8 in
Overall Width
4 3/8 in
Overall Height
6 in
Inside Length
16 1/2 in
Inside Width
3 in
Inside Height
6 in
Width
4 3/8 in
Outside Length
17 7/8 in
Outside Height
6 in
Length
17 7/8 in
Outside Width
4 3/8 in
Overall WxH
4 3/8 in x 6 in
Height
6 in
Hopper Height
6 in

Details

Color
Clear
Load Capacity
40 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.17 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 2ZMR2
Includes
Label Holder
Stacking Capacity
40 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Weight Capacity
40 lb
Number of Divider Slots
7
Use Divider No.
2ZMR2
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
7
Includes Dividers
Dividers Not Included
Maximum Operating Temperature
250 Degrees F
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
0
Resistant To
Corrosion
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems - QSB203CL Shelf Storage Bin is a stationary storage solution with an overall dimension of 17 7/8 inches in length, 4 3/8 inches in width, and 6 inches in height. Its interior dimensions are designed to accommodate items up to 16 1/2 inches long, 3 inches wide, and having a height of up to 6 inches. These measurements make the bin suitable for storing various types of small-sized goods or materials.
This shelf storage bin is made from polypropylene material that provides adequate durability for everyday use. It has a clear color that allows users to easily view its contents without needing to open or unpack it. The bin includes a label holder which can be utilized for efficient item categorization and quick identification.
With its load capacity of up to 40 pounds, this storage bin can hold multiple items at once while maintaining stability. Although not stackable, this product features nestable design capabilities allowing it to save space when not in use. It also comes with the feature of being hangable which provides additional flexibility for different types of storage setups. This shelf storage bin is specifically designed for compatibility with Mfr No:2ZMR2 providing seamless integration into existing systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.