Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Polypropylene, Clear, 6 in H, 6 5/8 in W, 17 7/8 in L

  • Mfr # QSB204CL

  • Zoro # G5394243


product price: $8.45
/ea

Key Features

Overall L x W x H
17 7/8 in L x 6 5/8 in W x 6 in H
Color
Clear
Load Capacity
40 lb
Material
Polypropylene
Stackable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSB204CL
Zoro #
G5394243
UPC #
651588210079
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 6 5/8 in W x 6 in H
Overall Length
17 7/8 in
Overall Width
6 5/8 in
Overall Height
6 in
Inside Height
6 in
Inside Width
5 1/2 in
Inside Length
16 1/2 in
Outside Length
17 7/8 in
Length
17 7/8 in
Outside Height
6 in
Outside Width
6 5/8 in
Width
6 5/8 in
Overall WxH
6 5/8 in x 6 in
Height
6 in
Hopper Height
6 in

Details

Color
Clear
Load Capacity
40 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.31 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 2ZMR3
Includes
Label Holder
Stacking Capacity
40 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
7
Weight Capacity
40 lb
Use Divider No.
2ZMR3
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
7
Resistant To
Corrosion
Number of Long Divider Slots
0
Maximum Operating Temperature
250 Degrees F
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems - QSB204CL Shelf Storage Bin is a stationary storage solution with an inside height of 6 inches, width of 5 1/2 inches, and length of 16 1/2 inches. The overall measurements are slightly larger at a length of 17 7/8 inches, width of 6 5/8 inches, and the same height. These dimensions make it suitable for storing items that fit within these parameters.
This shelf storage bin is made from polypropylene material in a clear color which allows for visibility into its contents without needing to open or move the bin. It has a load capacity of up to 40 lbs., matching its stacking capacity. However, please note that this product itself is not stackable but nestable when empty which can save space when not in use.
Included with the Quantum Storage Systems - QSB204CL Shelf Storage Bin is a label holder for easy identification and organization. This item also features hangability providing additional options for placement and usage based on your requirements. Its compatibility with Manufacturer No.2ZMR3 expands its potential applications even further while contributing to improved workspace efficiency.
In terms of volume capacity, it offers roomy accommodation at approximately .31 cubic feet making it adequate for various types of smaller goods or materials needed in your business operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.