Zoro Homepage

Shelf Storage Bin, Polypropylene, Clear, 6 in H, 6 5/8 in W, 23 5/8 in L

  • Mfr # QSB206CL

  • Zoro # G5394216


product price: $9.95
/ea

Key Features

Overall L x W x H
23 5/8 in L x 6 5/8 in W x 6 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB206CL
Zoro #
G5394216
UPC #
651588210154
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 6 5/8 in W x 6 in H
Overall Length
23 5/8 in
Overall Width
6 5/8 in
Overall Height
6 in
Inside Height
6 in
Inside Length
22 1/8 in
Inside Width
5 1/2 in
Outside Width
6 5/8 in
Length
23 5/8 in
Width
6 5/8 in
Outside Height
6 in
Outside Length
23 5/8 in
Height
6 in
Overall WxH
6 5/8 in x 6 in
Hopper Height
6 in

Details

Color
Clear
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.42 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 2ZMR3
Includes
Label Holder
Stacking Capacity
50 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Weight Capacity
50 lb
Number of Divider Slots
8
Use Divider No.
2ZMR3
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Corrosion
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
0
Maximum Operating Temperature
250 Degrees F
Number of Short Divider Slots
8
Includes Dividers
Dividers Not Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems - QSB206CL Shelf Storage Bin is a robust storage solution with substantial dimensions. With an overall length of 23 5/8 inches, a width of 6 5/8 inches, and a height of six inches, this bin can accommodate various items. It has an inside width of 51⁄2 inches, an inside height of six inches, and an impressive inside length of 22? inches. This generous sizing provides ample space for organizing materials effectively.
This shelf storage bin is constructed from polypropylene material that offers durability and resilience against wear and tear. The clear color allows users to easily identify the contents without opening or moving the bin, thereby saving time in busy environments. Despite its stationary nature, the item comes with hangable features for versatile placement options within your workspace.
With a load capacity of up to 50 lbs., this shelf storage bin is designed for holding substantial weight without compromising on stability or integrity. However, it should be noted that while it has high stacking capacity also up to 50 lbs., this particular model does not possess stackable attributes but is nestable when empty for efficient space utilization.
The Quantum Storage Systems - QSB206CL Shelf Storage Bin includes label holders facilitating easy identification and categorization of contents stored within it. Designed specifically for use with Mfr No:2ZMR3 (sold separately), it offers seamless compatibility providing optimal organization solutions.
In conclusion, boasting a volume capacity of approximately .42 cubic feet; this product demonstrates its suitability as a reliable addition to any business' organizational tools due to its sizeable dimensions and robust construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.