Zoro Homepage

Shelf Storage Bin, Polypropylene, Clear, 6 in H, 8 3/8 in W, 11 5/8 in L

  • Mfr # QSB207CL

  • Zoro # G5388887


product price: $6.19
/ea

Key Features

Overall L x W x H
11 5/8 in L x 8 3/8 in W x 6 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB207CL
Zoro #
G5388887
UPC #
651588210017
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 8 3/8 in W x 6 in H
Overall Length
11 5/8 in
Overall Width
8 3/8 in
Overall Height
6 in
Inside Length
10 1/4 in
Inside Width
7 1/8 in
Inside Height
6 in
Overall WxH
8 3/8 in x 6 in
Outside Width
8 3/8 in
Height
6 in
Width
8 3/8 in
Outside Height
6 in
Length
11 5/8 in
Outside Length
11 5/8 in
Hopper Height
6 in

Details

Color
Clear
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.25 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 2ZMR4
Includes
Label Holder
Stacking Capacity
50 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
8
Weight Capacity
50 lb
Use Divider No.
2ZMR4
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Long Divider Slots
0
Maximum Operating Temperature
250 Degrees F
Includes Label Holder
Label Holder Included
Resistant To
Corrosion
Number of Short Divider Slots
8
Includes Dividers
Dividers Not Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems - QSB207CL Shelf Storage Bin is a stationary storage solution with an inside length of 10 1/4 in, an inside width of 7 1/8 in, and an inside height of 6 in. The overall dimensions are slightly larger at 11 5/8 in L x 8 3/8 in W x 6 in H. This size configuration makes it suitable for storing items that fit within these measurements while not exceeding the load capacity of up to a substantial weight limit of up to fifty pounds.
Constructed from durable polypropylene material, this shelf storage bin exhibits robustness and longevity. It comes with a clear finish that allows users to easily identify its contents without having to open or move the bin. The inclusion of a label holder further enhances organization capabilities by allowing for detailed identification methods.
This particular model does not stack but can be nested when empty for space-saving convenience during transportation or when not in use. Although it isn't designed for stacking, it has been built to hangable specifications which provides flexibility regarding how and where they are stored within your workspace. The Quantum Storage Systems - QSB207CL Shelf Storage Bin is specifically compatible with Mfr. No.2ZMR4 units manufactured by the same company, ensuring seamless integration into existing setups using this system.
With a volume capacity of .25 cubic feet, this shelf storage bin offers ample room for various types of items while maintaining its structural integrity under full load conditions due to its solid construction and design features.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.