Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Polypropylene, Clear, 8 in H, 11 1/8 in W, 23 5/8 in L

  • Mfr # QSB816CL

  • Zoro # G5394164


product price: $21.19
/ea

Key Features

Overall L x W x H
23 5/8 in L x 11 1/8 in W x 8 in H
Load Capacity
75 lb
Material
Polypropylene
Stackable
No
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB816CL
Zoro #
G5394164
UPC #
651588209950
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 11 1/8 in W x 8 in H
Overall Length
23 5/8 in
Overall Width
11 1/8 in
Overall Height
8 in
Inside Height
8 in
Inside Length
22 1/8 in
Inside Width
10 in
Outside Height
8 in
Length
23 5/8 in
Overall WxH
11 1/8 in x 8 in
Outside Width
11 1/8 in
Outside Length
23 5/8 in
Width
11 1/8 in
Height
8 in
Hopper Height
8 in

Details

Color
Clear
Load Capacity
75 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
1.02 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 33Z353
Includes
Label Holder
Stacking Capacity
75 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Weight Capacity
75 lb
Number of Divider Slots
7
Use Divider No.
33Z353
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
0
Number of Short Divider Slots
7
Maximum Operating Temperature
250 Degrees F
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems - QSB816CL Shelf Storage Bin is a substantial storage solution with an inside length of 22 1/8 inches, an inside width of 10 inches and an inside height of 8 inches. Its overall dimensions are 23 5/8 in L x 11 1/8 in W x 8 in H, making it suitable for storing larger items or multiple smaller ones. The bin has a volume capacity of approximately one cubic foot (1.02 cu ft) and can handle a load capacity up to seventy-five pounds (75 lb).
Crafted from durable polypropylene material, the QSB816CL comes in clear color allowing contents visibility without opening the bin. This shelf storage bin is designed to be stationary and hangable but not stackable; however, it does have nestability features for efficient space utilization when not in use. It also includes a label holder for easy identification of stored goods.
This item is compatible with Manufacturer No.33Z353 which aids its functionality further. Despite being stationary, this product's design allows it to accommodate up to seventy-five pounds (75lb) stacking capacity ensuring you get maximum utility from your purchase while maintaining structural integrity under load.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.