Zoro Homepage

Shelf Storage Bin, Polypropylene, Clear, 8 in H, 4 3/8 in W, 11 5/8 in L

  • Mfr # QSB801CL

  • Zoro # G5394085


product price: $6.19
/ea

Key Features

Overall L x W x H
11 5/8 in L x 4 3/8 in W x 8 in H
Load Capacity
30 lb
Material
Polypropylene
Stackable
No
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB801CL
Zoro #
G5394085
UPC #
-
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 4 3/8 in W x 8 in H
Overall Length
11 5/8 in
Overall Width
4 3/8 in
Overall Height
8 in
Inside Length
10 1/4 in
Inside Height
8 in
Inside Width
3 in
Outside Width
4 3/8 in
Outside Length
11 5/8 in
Outside Height
8 in
Length
11 5/8 in
Height
8 in
Width
4 3/8 in
Overall WxH
4 3/8 in x 8 in
Hopper Height
8 in

Details

Color
Clear
Load Capacity
30 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.14 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 33Z350
Includes
Label Holder
Stacking Capacity
30 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
7
Weight Capacity
30 lb
Hopper Style
Una Sola Cara
Use Divider No.
33Z350
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Included
Maximum Operating Temperature
250 Degrees F
Number of Long Divider Slots
0
Number of Short Divider Slots
7
Includes Dividers
Dividers Not Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems - QSB801CL Shelf Storage Bin is a stationary storage solution with an inside width of 3 inches, an inside height of 8 inches, and an inside length of 10 1/4 inches. The overall dimensions measure at 11 5/8 in L x 4 3/8 in W x 8 in H. This clear bin offers a volume capacity of approximately .14 cubic feet, making it suitable for storing various small items while maximizing space efficiency.
This shelf storage bin is made from polypropylene material which provides durability and longevity. It comes with a label holder feature that allows you to easily identify the contents stored within the bin without having to open or move it. Despite its load capacity being rated at up to 30 lbs., this product should not be stacked due to design specifications.
Designed as a nestable item, this shelf storage bin can fit seamlessly into similar models when not in use, contributing towards space optimization efforts. Additionally, it has been designed for use specifically with Manufacturer No.33Z350 further enhancing its compatibility capabilities within your existing setup.
Lastly, the Quantum Storage Systems - QSB801CL Shelf Storage Bin features hangable functionality; thus providing versatility in terms of placement options around your workspace or business premises.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products