Zoro Homepage

Shelf Storage Bin, Polypropylene, Clear, 8 in H, 6 5/8 in W, 17 7/8 in L

  • Mfr # QSB804CL

  • Zoro # G5394112


product price: $9.99
/ea

Key Features

Overall L x W x H
17 7/8 in L x 6 5/8 in W x 8 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB804CL
Zoro #
G5394112
UPC #
651588209837
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 6 5/8 in W x 8 in H
Overall Length
17 7/8 in
Overall Width
6 5/8 in
Overall Height
8 in
Inside Length
16 1/2 in
Inside Width
5 1/2 in
Inside Height
8 in
Outside Width
6 5/8 in
Outside Length
17 7/8 in
Length
17 7/8 in
Outside Height
8 in
Width
6 5/8 in
Height
8 in
Overall WxH
6 5/8 in x 8 in
Hopper Height
8 in

Details

Color
Clear
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.42 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 33Z351
Includes
Label Holder
Stacking Capacity
50 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
7
Weight Capacity
50 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Hopper Style
Una Sola Cara
Use Divider No.
33Z351
Maximum Operating Temperature
250 Degrees F
Number of Short Divider Slots
7
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
0
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems QSB804CL Shelf Storage Bin is a robust storage solution with ample space for a variety of items. With an inside length of 16 1/2 inches, an inside height of 8 inches, and an inside width of 5 1/2 inches, this bin offers substantial room to store your goods. The overall dimensions are also generous at 17 7/8 in L x 6 5/8 in W x 8 in H, providing a volume capacity of approximately .42 cubic feet.
Constructed from durable polypropylene material, the QSB804CL Shelf Storage Bin is designed to withstand heavy use without compromising its integrity. It has a clear color that allows you to easily view contents without opening or disturbing the bin. This shelf storage bin includes a label holder for efficient organization and identification purposes. Although it does not have stackable capabilities, it has been built with nesting features which can help save space when the bins are not in use.
With a load capacity of up to fifty pounds and stationary mobility, this item demonstrates strength while maintaining stability where it's placed. Its hangable feature enhances versatility by allowing vertical storage options as well. This shelf storage bin is compatible specifically with Manufacturer Number:33Z351 products but may be suitable for other systems depending on their specifications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.