Zoro Homepage

Shelf Storage Bin, Polypropylene, Clear, 8 in H, 6 5/8 in W, 23 5/8 in L

  • Mfr # QSB806CL

  • Zoro # G5394146


product price: $11.99
/ea

Key Features

Overall L x W x H
23 5/8 in L x 6 5/8 in W x 8 in H
Load Capacity
60 lb
Material
Polypropylene
Stackable
No
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB806CL
Zoro #
G5394146
UPC #
077349284774
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 6 5/8 in W x 8 in H
Overall Length
23 5/8 in
Overall Width
6 5/8 in
Overall Height
8 in
Inside Length
22 1/8 in
Inside Width
5 1/2 in
Inside Height
8 in
Outside Length
23 5/8 in
Length
23 5/8 in
Overall WxH
6 5/8 in x 8 in
Height
8 in
Outside Height
8 in
Width
6 5/8 in
Outside Width
6 5/8 in
Hopper Height
8 in

Details

Color
Clear
Load Capacity
60 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.56 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 33Z351
Includes
Label Holder
Stacking Capacity
60 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Weight Capacity
60 lb
Number of Divider Slots
7
Use Divider No.
33Z351
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Hopper Style
Una Sola Cara
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
0
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
7
Maximum Operating Temperature
250 Degrees F
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems - QSB806CL Shelf Storage Bin is a well-structured, stationary storage solution with an inside length of 22 1/8 inches, an inside width of 5 1/2 inches, and an inside height of 8 inches. The overall dimensions are slightly larger at 23 5/8 in L x 6 5/8 in W x 8 in H, providing ample room for your storage needs while maintaining a compact footprint. This sizeable bin is suitable for various applications where organized storage is needed.
Crafted from durable polypropylene material, this shelf storage bin exhibits robustness and longevity. It comes in a clear color allowing visibility into the contents without having to open or disturb the arrangement. With its load capacity standing at a solid 60 lbs., it's designed for substantial weight handling. Despite being stationary and non-stackable, this item has been built to be hangable and nestable which offers versatility when arranging your space.
This shelf storage bin includes a label holder which aids in easy identification of stored items thus promoting efficiency during retrieval or inventory checks. Moreover, it's compatible specifically with Mfr No.33Z351 enhancing usability within that system setup. Its volume capacity stands at around .56 cubic feet making it adequate for storing small to medium-sized items securely.
In conclusion, the Quantum Storage Systems - QSB806CL Shelf Storage Bin provides reliable strength due to its construction material coupled with practical features like being hangable and nestable as well as including a label holder.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.