Zoro Homepage

Shelf Storage Bin, Polypropylene, Clear, 8 in H, 8 3/8 in W, 11 5/8 in L

  • Mfr # QSB807CL

  • Zoro # G5394094


product price: $8.59
/ea

Key Features

Overall L x W x H
11 5/8 in L x 8 3/8 in W x 8 in H
Load Capacity
60 lb
Material
Polypropylene
Stackable
No
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB807CL
Zoro #
G5394094
UPC #
651588209776
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 8 3/8 in W x 8 in H
Overall Length
11 5/8 in
Overall Width
8 3/8 in
Overall Height
8 in
Inside Height
8 in
Inside Length
10 1/4 in
Inside Width
7 1/8 in
Overall WxH
8 3/8 in x 8 in
Outside Height
8 in
Outside Width
8 3/8 in
Width
8 3/8 in
Height
8 in
Outside Length
11 5/8 in
Length
11 5/8 in
Hopper Height
8 in

Details

Color
Clear
Load Capacity
60 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.33 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 33Z352
Includes
Label Holder
Stacking Capacity
60 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Weight Capacity
60 lb
Number of Divider Slots
7
Use Divider No.
33Z352
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Operating Temperature
250 Degrees F
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
7
Number of Long Divider Slots
0
Includes Dividers
Dividers Not Included
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

Shelf Bin, Color Clear, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 8 in, Overall Length 11 5/8 in, Overall Width 8 3/8 in, Stackable Not Stacking Capable, Weight Capacity 60 lb, Mobility Stationary, Nestable Nesting Capable, Number of Divider Slots 7, Number of Long Divider Slots 0, Number of Short Divider Slots 7, Number of Dividers Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.