Zoro Homepage

Shelf Storage Bin, Polypropylene, Clear, 8 in H, 8 3/8 in W, 17 7/8 in L

  • Mfr # QSB808CL

  • Zoro # G5394103


product price: $11.19
/ea

Key Features

Overall L x W x H
17 7/8 in L x 8 3/8 in W x 8 in H
Load Capacity
60 lb
Material
Polypropylene
Stackable
No
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB808CL
Zoro #
G5394103
UPC #
651588209851
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 8 3/8 in W x 8 in H
Overall Length
17 7/8 in
Overall Width
8 3/8 in
Overall Height
8 in
Inside Width
7 1/8 in
Inside Height
8 in
Inside Length
16 1/2 in
Height
8 in
Outside Width
8 3/8 in
Width
8 3/8 in
Overall WxH
8 3/8 in x 8 in
Outside Length
17 7/8 in
Length
17 7/8 in
Outside Height
8 in
Hopper Height
8 in

Details

Color
Clear
Load Capacity
60 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.53 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 33Z352
Includes
Label Holder
Stacking Capacity
60 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Weight Capacity
60 lb
Number of Divider Slots
7
Hopper Style
Una Sola Cara
Use Divider No.
33Z352
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
7
Number of Long Divider Slots
0
Maximum Operating Temperature
250 Degrees F
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems - QSB808CL Shelf Storage Bin is a robust storage solution with an inside height of 8 inches, an inside length of 16.5 inches, and an inside width of 7.125 inches. The overall dimensions are 17.875 inches in length, 8.375 inches in width, and 8 inches in height which provides ample space for storing various items. Despite its large size, the bin remains stationary once placed.
Crafted from durable polypropylene material, this shelf storage bin exhibits long-lasting performance under different conditions while maintaining its clear appearance that allows you to easily identify what's stored within it without having to open or move it around frequently. It comes with a label holder for easy categorization and organization of contents.
This shelf storage bin has a load capacity of up to 60 lbs., offering suitable support for heavier items without compromising on stability or integrity despite not being stackable due to its design structure. However, it can be nested when not in use saving valuable space especially for small businesses with limited room area . This item is designed specifically for use with Manufacturer No:33Z352 units enhancing compatibility across systems making your organizational tasks more efficient.. With a volume capacity of 0.53 cubic feet, this shelf storage bin offers adequate room to store multiple items conveniently while keeping them accessible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.