Zoro Homepage

Shelf Storage Bin, Polypropylene, Clear, 8 in H, 8 3/8 in W, 23 5/8 in L

  • Mfr # QSB814CL

  • Zoro # G5394155


product price: $17.35
/ea

Key Features

Overall L x W x H
23 5/8 in L x 8 3/8 in W x 8 in H
Load Capacity
75 lb
Material
Polypropylene
Stackable
No
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB814CL
Zoro #
G5394155
UPC #
651588210154
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 8 3/8 in W x 8 in H
Overall Length
23 5/8 in
Overall Width
8 3/8 in
Overall Height
8 in
Inside Length
22 1/8 in
Inside Width
7 1/8 in
Inside Height
8 in
Overall WxH
8 3/8 in x 8 in
Width
8 3/8 in
Length
23 5/8 in
Height
8 in
Outside Length
23 5/8 in
Outside Height
8 in
Outside Width
8 3/8 in
Hopper Height
8 in

Details

Color
Clear
Load Capacity
75 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.72 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 33Z352
Includes
Label Holder
Stacking Capacity
75 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Weight Capacity
75 lb
Number of Divider Slots
7
Hopper Style
Una Sola Cara
Use Divider No.
33Z352
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
7
Maximum Operating Temperature
250 Degrees F
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
0
Includes Label Holder
Label Holder Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems - QSB814CL Shelf Storage Bin is a robust storage solution with generous dimensions. The inside width measures at 7 1/8 inches, the length extends to 22 1/8 inches and it has an overall height of 8 inches. This provides ample space for storing various items while maintaining a compact footprint. With an overall length of 23 5/8 inches, width of 8 3/8 inches and volume capacity of approximately .72 cubic feet, this bin can accommodate substantial weight up to its load capacity of around 75 pounds.
Crafted from durable polypropylene material, this shelf storage bin exhibits impressive strength and longevity. It sports a clear color that aids in easy identification of contents without having to open or move the bin. Despite its stationary nature, it's designed with hangable features for versatility in placement options within your storage system.
This item includes a label holder which makes organizing and identifying contents more efficient. Although not stackable due to design considerations, this product offers nesting capabilities when empty which can save considerable space during transportation or when not in use. Its compatibility with Manufacturer No.33Z352 allows integration into existing systems seamlessly.
In summary, the Quantum Storage Systems - QSB814CL Shelf Storage Bin provides ample room for goods while ensuring durability through its sturdy polypropylene construction and thoughtful design elements such as hanging capability and nestability add value by offering versatile usage options.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.