Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Polypropylene, Gray, 7 in H, 11 in W, 12 in L

  • Mfr # SSB425GY

  • Zoro # G4795271


product price: $14.49
/ea

Key Features

Overall L x W x H
12 in L x 11 in W x 7 in H
Load Capacity
65 lb
Material
Polypropylene
Stackable
Yes
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB425GY
Zoro #
G4795271
UPC #
651588199732
Country of Origin
United States

Dimensions

Overall L x W x H
12 in L x 11 in W x 7 in H
Overall Length
12 in
Overall Width
11 in
Overall Height
7 in
Inside Length
11 1/2 in
Inside Height
6 1/2 in
Inside Width
10 1/8 in
Width
11 in
Length
12 in
Outside Length
12 in
Outside Width
11 in
Height
7 in
Outside Height
7 in
Overall WxH
11 in x 7 in
Hopper Height
6 1/2 in

Details

Color
Gray
Load Capacity
65 lb
Material
Polypropylene
Stackable
Yes
Item
Shelf Storage Bin
Volume Capacity
0.53 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DSS405
Includes
Label Holder
Stacking Capacity
65 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
65 lb
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. DSS405
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
0
Autoclaveable
Autoclavable Material
Resistant To
Corrosion, Rust
Standards
FDA Approved
Maximum Operating Temperature
250 Degrees F
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
3
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems SSB425GY Shelf Storage Bin is a robust and versatile storage solution, designed with dimensions to optimize your organizational needs. With an overall size of 12 in L x 11 in W x 7 in H, it provides ample space for various items. Its inside measurements are 11 1/2 in length, 10 1/8 in width, and a height of 6 1/2 inches which can comfortably accommodate materials up to its load capacity of 65 lb. The volume capacity is also substantial at approximately half a cubic foot (0.53 cu ft), making this bin suitable for storing larger or bulkier items.
Constructed from durable polypropylene material, the SSB425GY Shelf Storage Bin exhibits resilience against wear and tear ensuring longevity under regular use. It comes with the convenience of being hangable and stackable that makes it adequate for efficient space utilization without compromising on accessibility. This gray-colored bin does not include divider slots but features a label holder for easy identification of contents.
This specific shelf storage bin model is built to be compatible with Manufacturer's No.DSS405 system enhancing its utility as part of an integrated storage setup. Despite its stationary nature, the impressive stacking capacity allows you to securely pile up these bins up to a weight limit of about 65 lbs each - demonstrating flexibility while planning your storage layout.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.