Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Polypropylene, Gray, 7 in H, 11 in W, 18 in L

  • Mfr # SSB465GY

  • Zoro # G4795323


product price: $28.55
/ea

Key Features

Overall L x W x H
18 in L x 11 in W x 7 in H
Load Capacity
85 lb
Material
Polypropylene
Stackable
Yes
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB465GY
Zoro #
G4795323
UPC #
651588200452
Country of Origin
United States

Dimensions

Overall L x W x H
18 in L x 11 in W x 7 in H
Overall Length
18 in
Overall Width
11 in
Overall Height
7 in
Inside Height
6 1/2 in
Inside Width
10 1/8 in
Inside Length
17 1/2 in
Overall WxH
11 in x 7 in
Length
18 in
Height
7 in
Outside Height
7 in
Width
11 in
Outside Length
18 in
Outside Width
11 in
Hopper Height
6 1/2 in

Details

Color
Gray
Load Capacity
85 lb
Material
Polypropylene
Stackable
Yes
Item
Shelf Storage Bin
Volume Capacity
0.8 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DSS405
Includes
Label Holder
Stacking Capacity
85 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
85 lb
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Use Divider No.
Mfr. No. DSS405
No. of Divider Slots Long
0
Maximum Operating Temperature
250 Degrees F
Includes Dividers
Dividers Not Included
Resistant To
Corrosion, Rust
Number of Short Divider Slots
3
Number of Long Divider Slots
0
Autoclaveable
Autoclavable Material
Includes Label Holder
Label Holder Included
Standards
FDA Approved
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

Shelf Bin, Color Gray, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 7 in, Overall Length 18 in, Overall Width 11 in, Stackable Stacking Capable, Weight Capacity 85 lb, Mobility Stationary, Nestable Not Nesting Capable, Number of Divider Slots 3, Number of Long Divider Slots 0, Number of Short Divider Slots 3, Number of Dividers Not Applicable, Autoclaveable Autoclavable Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.