Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Polypropylene, Gray, 7 in H, 11 in W, 20 1/2 in L

  • Mfr # SSB485GY

  • Zoro # G4795341


product price: $26.99
/ea

Key Features

Overall L x W x H
20 1/2 in L x 11 in W x 7 in H
Load Capacity
85 lb
Material
Polypropylene
Stackable
Yes
Overall Length
20 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB485GY
Zoro #
G4795341
UPC #
651588200698
Country of Origin
United States

Dimensions

Overall L x W x H
20 1/2 in L x 11 in W x 7 in H
Overall Length
20 1/2 in
Overall Width
11 in
Overall Height
7 in
Inside Length
20 in
Inside Width
10 1/8 in
Inside Height
6 1/2 in
Outside Length
20 1/2 in
Outside Height
7 in
Overall WxH
11 in x 7 in
Outside Width
11 in
Width
11 in
Height
7 in
Length
20 1/2 in
Hopper Height
6 1/2 in

Details

Color
Gray
Load Capacity
85 lb
Material
Polypropylene
Stackable
Yes
Item
Shelf Storage Bin
Volume Capacity
0.91 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DSS405
Includes
Label Holder
Stacking Capacity
85 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
85 lb
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. DSS405
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
3
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included
Standards
FDA Approved
Maximum Operating Temperature
250 Degrees F
Resistant To
Corrosion, Rust
Number of Long Divider Slots
0
Autoclaveable
Autoclavable Material
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems - SSB485GY Shelf Storage Bin is a robust storage solution with an inside width of 10 1/8 in, length of 20 in and height of 6 1/2 in. The overall dimensions are slightly larger, measuring at 20 1/2 in L x 11 in W x7 in H. This bin can comfortably accommodate items for storage up to a load capacity of 85 lb. Its sizeable volume capacity stands at approximately .91 cubic feet, making it suitable for storing various types of items.
This shelf storage bin is designed from durable polypropylene material that ensures longevity and resistance to wear and tear. It comes with a label holder feature which aids organization by allowing you to easily identify the contents within. The gray color adds a professional touch while blending well with different settings.
Despite its large size, this product retains excellent versatility through its stackable design which allows multiple bins to be stacked together without risking damage due to its impressive stacking capacity also being at an ample weight limit of about 85 lbs. Additionally, the stationary nature makes it stable enough for long-term use while the hangable attribute provides more options for space optimization.
The Quantum Storage Systems - SSB485GY Shelf Storage Bin is compatible with Manufacturer Number DSS405 systems providing more flexibility when setting up your storage system. Please note that this item does not include divider slots or ESD conductive features and is not nestable as per provided attributes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.