Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Polypropylene, Gray, 7 in H, 6 in W, 14 in L

  • Mfr # SSB441GY

  • Zoro # G4795305


product price: $13.95
/ea

Key Features

Overall L x W x H
14 in L x 6 in W x 7 in H
Load Capacity
55 lb
Material
Polypropylene
Stackable
Yes
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB441GY
Zoro #
G4795305
UPC #
651588199855
Country of Origin
United States

Dimensions

Overall L x W x H
14 in L x 6 in W x 7 in H
Overall Length
14 in
Overall Width
6 in
Overall Height
7 in
Inside Length
13 1/2 in
Inside Height
6 1/2 in
Inside Width
5 3/8 in
Outside Length
14 in
Height
7 in
Outside Width
6 in
Length
14 in
Width
6 in
Overall WxH
6 in x 7 in
Outside Height
7 in
Hopper Height
6 1/2 in

Details

Color
Gray
Load Capacity
55 lb
Material
Polypropylene
Stackable
Yes
Item
Shelf Storage Bin
Volume Capacity
0.34 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DSS401
Includes
Label Holder
Stacking Capacity
55 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
55 lb
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Use Divider No.
Mfr. No. DSS401
Standards
FDA Approved
Number of Long Divider Slots
0
Resistant To
Corrosion, Rust
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included
Autoclaveable
Autoclavable Material
Number of Short Divider Slots
3
Maximum Operating Temperature
250 Degrees F
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The QUANTUM STORAGE SYSTEMS - SSB441GY Shelf Storage Bin is a robust and efficient storage solution with dimensions of 14 inches in length, 6 inches in width, and an overall height of 7 inches. The inside measurements provide ample space for various items with an inside length of 13.5 inches, a width of 5 3/8 inches, and a height of 6.5 inches. With these specifications, the bin offers a volume capacity of approximately 0.34 cubic feet.
Crafted from durable polypropylene material in a neutral gray color, this shelf storage bin boasts resilience to wear and tear while maintaining its aesthetic appeal over time. It has been designed for stationary use but can be hung if required due to its hangable feature. Despite having no divider slots, it includes a label holder which aids organization by allowing easy identification of contents.
This shelf storage bin showcases impressive load-bearing capabilities with both stacking and load capacities rated at up to 55 lbs each; thus it's built to accommodate weighty items without compromising stability or integrity when stacked upon one another as per need arises.
For compatibility purposes, this item is designed for use specifically with Manufacturer No: DSS401 model from Quantum Storage Systems further enhancing its versatility within your storage setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.