Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Polypropylene, Gray, 7 in H, 6 in W, 18 in L

  • Mfr # SSB461GY

  • Zoro # G4795287


product price: $24.50
/ea

Key Features

Overall L x W x H
18 in L x 6 in W x 7 in H
Load Capacity
65 lb
Material
Polypropylene
Stackable
Yes
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB461GY
Zoro #
G4795287
UPC #
651588200216
Country of Origin
United States

Dimensions

Overall L x W x H
18 in L x 6 in W x 7 in H
Overall Length
18 in
Overall Width
6 in
Overall Height
7 in
Inside Width
5 3/8 in
Inside Height
6 1/2 in
Inside Length
17 1/2 in
Overall WxH
6 in x 7 in
Outside Length
18 in
Height
7 in
Outside Height
7 in
Outside Width
6 in
Length
18 in
Width
6 in
Hopper Height
6 1/2 in

Details

Color
Gray
Load Capacity
65 lb
Material
Polypropylene
Stackable
Yes
Item
Shelf Storage Bin
Volume Capacity
0.43 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DSS401
Includes
Label Holder
Stacking Capacity
65 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
65 lb
Use Divider No.
Mfr. No. DSS401
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Autoclaveable
Autoclavable Material
Number of Long Divider Slots
0
Maximum Operating Temperature
250 Degrees F
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included
Standards
FDA Approved
Resistant To
Corrosion, Rust
Number of Short Divider Slots
3
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The QUANTUM STORAGE SYSTEMS - SSB461GY Shelf Storage Bin is a robust storage solution designed to accommodate various items. With an inside length of 17 1/2 in, a height of 6 1/2 in and a width of 5 3/8 in, it provides ample space for your storage needs. The overall dimensions are slightly larger at an overall length of 18 in, width of 6 in and height of 7 in. This stationary bin offers a considerable volume capacity of approximately .43 cubic feet.
Constructed from durable polypropylene material, this gray shelf storage bin is built to withstand the rigors associated with everyday use within small businesses. It has been crafted without divider slots ensuring uninterrupted space for storing larger items or materials. Despite its substantial size, the product remains hangable if required by your organizational needs.
With a load capacity reaching up to 65 lb., this shelf storage bin can securely hold heavy objects while maintaining its structural integrity when stacked due to its same stacking capacity limit. However, it should be noted that nesting capabilities are not included with this model.
This item includes label holders which assist with easy identification and sorting processes within any workspace setting. For optimal performance and compatibility, it's recommended that this unit be used with Manufacturer No.DSS401 equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.