Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Polypropylene, Gray, 7 in H, 8 1/4 in W, 12 in L

  • Mfr # SSB423GY

  • Zoro # G4815151


product price: $13.39
/ea

Key Features

Overall L x W x H
12 in L x 8 1/4 in W x 7 in H
Load Capacity
60 lb
Material
Polypropylene
Stackable
Yes
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB423GY
Zoro #
G4815151
UPC #
651588199619
Country of Origin
United States

Dimensions

Overall L x W x H
12 in L x 8 1/4 in W x 7 in H
Overall Length
12 in
Overall Width
8 1/4 in
Overall Height
7 in
Inside Height
6 1/2 in
Inside Width
7 3/8 in
Inside Length
11 1/2 in
Width
8 1/4 in
Outside Length
12 in
Outside Width
8 1/4 in
Length
12 in
Outside Height
7 in
Height
7 in
Overall WxH
8 1/4 in x 7 in
Hopper Height
6 1/2 in

Details

Color
Gray
Load Capacity
60 lb
Material
Polypropylene
Stackable
Yes
Item
Shelf Storage Bin
Volume Capacity
0.4 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DSS403
Includes
Label Holder
Stacking Capacity
60 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
60 lb
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Use Divider No.
Mfr. No. DSS403
Autoclaveable
Autoclavable Material
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
0
Number of Short Divider Slots
3
Maximum Operating Temperature
250 Degrees F
Standards
FDA Approved
Resistant To
Corrosion, Rust
Includes Label Holder
Label Holder Included
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems SSB423GY Shelf Storage Bin is a robust storage solution with precise measurements to fit your needs. With an inside height of 6 1/2 in, width of 7 3/8 in, and length of 11 1/2 in, it offers ample space for storing various items. The overall dimensions are equally substantial at a length of 12 in, width of 8 1/4 in, and height of 7 in. This bin has no divider slots and features a volume capacity of approximately 0.4 cubic feet.
Constructed from durable polypropylene material, the shelf storage bin exhibits resilience under load conditions up to its maximum load capacity of around sixty pounds. Its gray color gives it a neutral appearance that blends well into most settings without drawing unnecessary attention to itself. Notably, this item includes a label holder for efficient organization and easy identification.
This stationary shelf storage bin is designed with versatility at its core; it's stackable up to sixty pounds and can be hung as well due to its hangable attribute making it suitable for diverse usage scenarios. However, please note that this unit isn't nestable or ESD conductive. It's compatible specifically with Mfr No DSS403 units from Quantum Storage Systems providing seamless integration within existing setups.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.