Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Polypropylene, Gray, 7 in H, 8 1/4 in W, 14 in L

  • Mfr # SSB443GY

  • Zoro # G4795314


product price: $17.19
/ea

Key Features

Overall L x W x H
14 in L x 8 1/4 in W x 7 in H
Load Capacity
60 lb
Material
Polypropylene
Stackable
Yes
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB443GY
Zoro #
G4795314
UPC #
651588199978
Country of Origin
United States

Dimensions

Overall L x W x H
14 in L x 8 1/4 in W x 7 in H
Overall Length
14 in
Overall Width
8 1/4 in
Overall Height
7 in
Inside Width
7 3/8 in
Inside Height
6 1/2 in
Inside Length
13 1/2 in
Length
14 in
Width
8 1/4 in
Outside Width
8 1/4 in
Overall WxH
8 1/4 in x 7 in
Outside Height
7 in
Height
7 in
Outside Length
14 in
Hopper Height
6 1/2 in

Details

Color
Gray
Load Capacity
60 lb
Material
Polypropylene
Stackable
Yes
Item
Shelf Storage Bin
Volume Capacity
0.46 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DSS403
Includes
Label Holder
Stacking Capacity
60 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
60 lb
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. DSS403
Number of Long Divider Slots
0
Number of Short Divider Slots
3
Maximum Operating Temperature
250 Degrees F
Standards
FDA Approved
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included
Autoclaveable
Autoclavable Material
Resistant To
Corrosion, Rust
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems SSB443GY Shelf Storage Bin is a stationary storage solution designed to efficiently organize your workplace. With an inside length of 13 1/2 inches, width of 7 3/8 inches and height of 6 1/2 inches, it provides ample space for various items. The overall dimensions are also well-balanced at a length of 14 inches, width of 8 1/4 inches, and height of 7 inches. This bin does not include divider slots but compensates with its generous volume capacity of approximately half (0.46) cubic feet.
This shelf storage bin is constructed from durable polypropylene material in a neutral gray color that complements various settings without drawing unnecessary attention to itself. It comes equipped with a label holder for efficient categorization and easy identification of stored items. Despite being stationary, this bin is hangable and stackable up to a load capacity limit of about sixty pounds which offers flexibility in terms of arrangement options.
The Quantum Storage Systems SSB443GY Shelf Storage Bin can be used with the manufacturer's number DSS403 product line enhancing its utility within an integrated system setup. Please note however that this item is not ESD conductive or nestable but remains suitable for general storage needs given its robust design and build quality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.