Zoro Homepage

Shelf Storage Bin, Polypropylene, Gray, 7 in H, 8 1/4 in W, 20 1/2 in L

  • Mfr # SSB483GY

  • Zoro # G4795332


product price: $28.69
/ea

Key Features

Overall L x W x H
20 1/2 in L x 8 1/4 in W x 7 in H
Load Capacity
70 lb
Material
Polypropylene
Stackable
Yes
Overall Length
20 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB483GY
Zoro #
G4795332
UPC #
651588200575
Country of Origin
United States

Dimensions

Overall L x W x H
20 1/2 in L x 8 1/4 in W x 7 in H
Overall Length
20 1/2 in
Overall Width
8 1/4 in
Overall Height
7 in
Inside Width
7 3/8 in
Inside Height
6 1/2 in
Inside Length
20 in
Outside Length
20 1/2 in
Outside Width
8 1/4 in
Outside Height
7 in
Height
7 in
Overall WxH
8 1/4 in x 7 in
Width
8 1/4 in
Length
20 1/2 in
Hopper Height
6 1/2 in

Details

Color
Gray
Load Capacity
70 lb
Material
Polypropylene
Stackable
Yes
Item
Shelf Storage Bin
Volume Capacity
0.68 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DSS403
Includes
Label Holder
Stacking Capacity
70 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
70 lb
Use Divider No.
Mfr. No. DSS403
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Long Divider Slots
0
Resistant To
Corrosion, Rust
Includes Dividers
Dividers Not Included
Standards
FDA Approved
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
3
Autoclaveable
Autoclavable Material
Maximum Operating Temperature
250 Degrees F
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The QUANTUM STORAGE SYSTEMS - SSB483GY Shelf Storage Bin is a robust storage solution with substantial dimensions. With an overall length of 20 1/2 inches, width of 8 1/4 inches, and height of 7 inches, this bin provides ample space for your storage needs. The inside measurements include a width of 7 3/8 inches, length of 20 inches, and height of 6 1/2 inches. Despite its generous size, the bin maintains a compact footprint that makes it suitable for various spaces.
Crafted from durable polypropylene material in a neutral gray color, this shelf storage bin is designed to withstand weight up to its load capacity limit of 70 lbs. This feature allows it to hold heavy items without compromising its structural integrity. Moreover, it's stackable with the same model bins which adds convenience when organizing multiple units together while also maximizing vertical storage space.
This stationary shelf storage bin comes equipped with practical features such as label holder making item identification straightforward and efficient. It also has hangable attributes for versatile placement options within your workspace. Although not nestable or ESD conductive in nature; it compensates by offering considerable volume capacity at approximately .68 cubic feet.
Designed specifically to be compatible with Mfr No DSS403 (not included), the QUANTUM STORAGE SYSTEMS - SSB483GY Shelf Storage Bin offers an effective method for keeping your workplace clean and orderly while optimizing available floor space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.