Zoro Homepage

Shelf Storage Bin, Polypropylene, Green, 4 in H, 11 1/8 in W, 17 7/8 in L

  • Mfr # QSB110GN

  • Zoro # G3856036


product price: $8.55
/ea

Key Features

Overall L x W x H
17 7/8 in L x 11 1/8 in W x 4 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB110GN
Zoro #
G3856036
UPC #
651588029336
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 11 1/8 in W x 4 in H
Overall Length
17 7/8 in
Overall Width
11 1/8 in
Overall Height
4 in
Inside Height
4 in
Inside Width
10 in
Inside Length
16 1/2 in
Outside Height
4 in
Outside Width
11 1/8 in
Outside Length
17 7/8 in
Length
17 7/8 in
Width
11 1/8 in
Height
4 in
Overall WxH
11 1/8 in x 4 in
Hopper Height
4 in

Details

Color
Green
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.38 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB109/110/116
Includes
Label Holder
Stacking Capacity
50 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
50 lb
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. DSB109/110/116
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Chemical
Number of Short Divider Slots
7
Includes Label Holder
Label Holder Included
Maximum Operating Temperature
250 Degrees F
Number of Long Divider Slots
0
Includes Dividers
Dividers Not Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems - QSB110GN Shelf Storage Bin is a stationary storage solution that offers substantial space for your storage needs. With an inside height of 4 inches, width of 10 inches, and length of 16.5 inches, this bin provides ample room to store various items. The overall dimensions are 17 7/8 in length, 11 1/8 in width and a height of 4 inches which ensures the bin can fit into different spaces without taking up too much area.
This shelf storage bin is constructed from durable polypropylene material known for its longevity and resistance to wear and tear. It comes with a label holder for easy identification of contents stored within it. Despite being stationary, this bin has been designed with hangable features that offer flexibility in terms of placement options.
Further enhancing its utility is the load capacity; it's capable of holding up to a weight of 50 lbs while maintaining structural integrity. However, please note that stacking isn't recommended as per manufacturer guidelines but these bins are nestable when empty thus saving on space when not in use. This item also includes compatibility with Manufacturer No: DSB109/110/116 products providing cohesive organization solutions for your business needs.
In conclusion, the Quantum Storage Systems - QSB110GN Shelf Storage Bin offers reliable durability coupled with generous volume capacity (0.38 cu ft) making it suitable for diverse small businesses' storage requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.