Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Polypropylene, Green, 4 in H, 11 1/8 in W, 23 5/8 in L

  • Mfr # QSB116GN

  • Zoro # G3856237


product price: $11.89
/ea

Key Features

Overall L x W x H
23 5/8 in L x 11 1/8 in W x 4 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB116GN
Zoro #
G3856237
UPC #
651588029657
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 11 1/8 in W x 4 in H
Overall Length
23 5/8 in
Overall Width
11 1/8 in
Overall Height
4 in
Inside Length
22 1/8 in
Inside Width
10 in
Inside Height
4 in
Height
4 in
Width
11 1/8 in
Outside Width
11 1/8 in
Length
23 5/8 in
Outside Length
23 5/8 in
Overall WxH
11 1/8 in x 4 in
Outside Height
4 in
Hopper Height
4 in

Details

Color
Green
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.51 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB109/110/116
Includes
Label Holder
Stacking Capacity
50 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
50 lb
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. DSB109/110/116
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Operating Temperature
250 Degrees F
Includes Dividers
Dividers Not Included
Resistant To
Chemical
Number of Long Divider Slots
0
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
7
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems QSB116GN Shelf Storage Bin is a stationary storage solution with ample space to accommodate your needs. The inside width measures 10 inches, with an interior height of 4 inches and length of 22 1/8 inches, providing substantial room for various items. Despite its generous internal dimensions, the overall size remains compact at 23 5/8 in L x 11 1/8 in W x 4 in H, making it suitable for placement on shelves or other tight spaces.
Made from durable polypropylene material, this shelf storage bin boasts a load capacity of up to 50 lb. It's designed without divider slots to maximize storage potential and includes a label holder for efficient organization and identification of contents. The green color adds a touch of vibrancy while maintaining professionalism.
While this item does not offer stackability features, it is nestable which can contribute to space-saving when the bins are not in use. With no ESD conductive properties included, this bin has been built primarily for general usage rather than specific applications requiring electrostatic discharge protection. This shelf storage bin is compatible with Mfr. No DSB109/110/116 products from Quantum Storage Systems and offers a volume capacity of .51 cubic feet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.