Zoro Homepage

Shelf Storage Bin, Polypropylene, Green, 4 in H, 2 3/4 in W, 11 5/8 in L

  • Mfr # QSB100GN

  • Zoro # G3855573


product price: $1.79
/ea

Key Features

Overall L x W x H
11 5/8 in L x 2 3/4 in W x 4 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB100GN
Zoro #
G3855573
UPC #
651588027738
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 2 3/4 in W x 4 in H
Overall Length
11 5/8 in
Overall Width
2 3/4 in
Overall Height
4 in
Inside Height
4 in
Inside Length
10 1/4 in
Inside Width
1 5/8 in
Outside Height
4 in
Overall WxH
2 3/4 in x 4 in
Outside Width
2 3/4 in
Length
11 5/8 in
Outside Length
11 5/8 in
Height
4 in
Width
2 3/4 in
Hopper Height
4 in

Details

Color
Green
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.03 cu ft
Nestable
Yes
ESD Conductive
No
Includes
Label Holder
Stacking Capacity
50 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
50 lb
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Chemical
Number of Short Divider Slots
0
Number of Long Divider Slots
0
Includes Label Holder
Label Holder Included
Maximum Operating Temperature
250 Degrees F
Includes Dividers
Dividers Not Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems QSB100GN Shelf Storage Bin is a robust storage solution with an inside width of 1 5/8 inches, an inside length of 10 1/4 inches, and an inside height of 4 inches. Its overall dimensions are 11 5/8 inches in length, 23⁄4 inches in width and a height of four inches. This stationary bin offers ample room for storing items while its compact size makes it suitable for use on shelves or countertops.
Crafted from durable polypropylene material, this shelf storage bin boasts a load capacity of up to fifty pounds. It's designed to be nestable which can help conserve space when the bins aren't in use. The product features a vibrant green color that can add visual appeal to any workspace. Although not stackable itself, it has a stacking capacity that allows you to place up to fifty pounds worth of items on top without compromising its structural integrity.
This item also includes a label holder for easy identification and organization purposes but does not have divider slots. Despite being stationary, the bin is hangable providing additional placement options based on your needs. With no ESD conductive properties and having a volume capacity of just over three-hundredths cubic feet (0.03 cu ft), this shelf storage bin provides straightforward functionality for general storage needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.