Zoro Homepage

Shelf Storage Bin, Polypropylene, Green, 4 in H, 4 1/8 in W, 17 7/8 in L

  • Mfr # QSB103GN

  • Zoro # G3855826


product price: $3.19
/ea

Key Features

Overall L x W x H
17 7/8 in L x 4 1/8 in W x 4 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB103GN
Zoro #
G3855826
UPC #
651588028216
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 4 1/8 in W x 4 in H
Overall Length
17 7/8 in
Overall Width
4 1/8 in
Overall Height
4 in
Inside Height
4 in
Inside Width
3 in
Inside Length
16 1/2 in
Overall WxH
4 1/8 in x 4 in
Height
4 in
Outside Height
4 in
Outside Width
4 1/8 in
Length
17 7/8 in
Width
4 1/8 in
Outside Length
17 7/8 in
Hopper Height
4 in

Details

Color
Green
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.11 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB101/103/105
Includes
Label Holder
Stacking Capacity
50 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
50 lb
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. DSB101/103/105
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
7
Resistant To
Chemical
Number of Long Divider Slots
0
Includes Label Holder
Label Holder Included
Maximum Operating Temperature
250 Degrees F
Includes Dividers
Dividers Not Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems - QSB103GN Shelf Storage Bin is a robust and practical storage solution. With an inside width of 3 inches, a height of 4 inches, and a length of 16.5 inches, it provides ample space for your storage needs. The overall dimensions are 17 7/8 in L x 4 1/8 in W x 4 in H which makes it suitable for storing items while taking up minimal space on your shelf or workspace.
This stationary bin is constructed from polypropylene, renowned for its durability and resistance to wear and tear. It comes with a label holder for easy identification of the contents stored within. Despite being stationary, this bin offers flexibility as it's hangable thus allowing you to optimize the use of vertical space when necessary.
With a load capacity of up to 50 lbs., this green-colored shelf storage bin can handle substantial weight without compromising its structure or functionality. It's designed to be used specifically with Mfr No DSB101/103/105 models making it compatible with certain systems right out-of-the-box. While not stackable itself, this item has been designed to nest into similar bins when empty helping you save valuable floor or shelf space when not in use.
In conclusion, the Quantum Storage Systems - QSB103GN Shelf Storage Bin offers both versatility and efficiency wrapped into one product that adequately meets various general storage requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.