Zoro Homepage

Shelf Storage Bin, Polypropylene, Green, 4 in H, 4 1/8 in W, 23 5/8 in L

  • Mfr # QSB105GN

  • Zoro # G3856054


product price: $5.15
/ea

Key Features

Overall L x W x H
23 5/8 in L x 4 1/8 in W x 4 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB105GN
Zoro #
G3856054
UPC #
651588028537
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 4 1/8 in W x 4 in H
Overall Length
23 5/8 in
Overall Width
4 1/8 in
Overall Height
4 in
Inside Width
3 in
Inside Height
4 in
Inside Length
22 1/8 in
Outside Length
23 5/8 in
Overall WxH
4 1/8 in x 4 in
Outside Width
4 1/8 in
Height
4 in
Length
23 5/8 in
Width
4 1/8 in
Outside Height
4 in
Hopper Height
4 in

Details

Color
Green
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.15 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB101/103/105
Includes
Label Holder
Stacking Capacity
50 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
50 lb
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. DSB101/103/105
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Maximum Operating Temperature
250 Degrees F
Number of Long Divider Slots
0
Includes Label Holder
Label Holder Included
Resistant To
Chemical
Number of Short Divider Slots
7
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems - QSB105GN Shelf Storage Bin is a robust storage solution with specific dimensions to accommodate various needs. With an inside width of 3 inches, an internal length of 22 1/8 inches, and an interior height of 4 inches, the bin provides sufficient space for storing items while maintaining compactness. The overall size of the bin measures at 23 5/8 in L x 4 1/8 in W x 4 in H, making it suitable for placement on shelves or other surfaces without consuming excessive space.
Constructed from polypropylene material, this shelf storage bin exhibits durability and resistance against wear and tear. Its green color adds a touch of vibrancy to any storage setting while also aiding in visual organization. Despite its lightweight nature, this stationary bin boasts a load capacity of up to 50 lbs., demonstrating its strength and reliability for holding various items.
This item includes a label holder which can be used for easy identification and categorization of stored goods. It does not have divider slots but is designed to be hangable if needed. Although it's not stackable due to design specifications, it has nestable attributes that allow multiple bins to fit into each other when empty – saving valuable space when not in use. This shelf storage bin has been specifically built for use with Mfr. No.DSB101/103/105 models by Quantum Storage Systems providing compatibility assurance with these particular units.
In conclusion, the Quantum Storage Systems - QSB105GN Shelf Storage Bin offers functionality combined with sturdiness thanks to its construction materials and design features such as having no divider slots yet being hangable; all contributing towards making your organizational tasks more manageable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.