Zoro Homepage

Shelf Storage Bin, Polypropylene, Green, 4 in H, 6 5/8 in W, 11 5/8 in L

  • Mfr # QSB102GN

  • Zoro # G3855652


product price: $2.49
/ea

Key Features

Overall L x W x H
11 5/8 in L x 6 5/8 in W x 4 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB102GN
Zoro #
G3855652
UPC #
651588028056
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 6 5/8 in W x 4 in H
Overall Length
11 5/8 in
Overall Width
6 5/8 in
Overall Height
4 in
Inside Width
5 1/2 in
Inside Height
4 in
Inside Length
10 1/4 in
Height
4 in
Outside Width
6 5/8 in
Outside Height
4 in
Length
11 5/8 in
Width
6 5/8 in
Outside Length
11 5/8 in
Overall WxH
6 5/8 in x 4 in
Hopper Height
4 in

Details

Color
Green
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.13 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB102/104/106
Includes
Label Holder
Stacking Capacity
50 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
50 lb
Use Divider No.
Mfr. No. DSB102/104/106
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Included
Resistant To
Chemical
Maximum Operating Temperature
250 Degrees F
Number of Short Divider Slots
7
Number of Long Divider Slots
0
Includes Dividers
Dividers Not Included
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems - QSB102GN Shelf Storage Bin is a robust storage solution with specific dimensions to meet your organizational needs. With an inside width of 5 1/2 inches, a height of 4 inches, and length measuring at 10 1/4 inches, this bin provides ample space for storing items. The overall dimensions are slightly larger at 11 5/8 in L x 6 5/8 in W x 4 in H making it suitable for various shelving systems or workstations.
Constructed from durable polypropylene material, the shelf storage bin offers reliable performance under regular use conditions. Its green color adds visual appeal while aiding in color-coded organization strategies. Despite its stationary design, the bin can hold up to a load capacity of an impressive 50 lb without compromising on stability.
This shelf storage bin does not include divider slots but comes equipped with a label holder for easy identification of contents. It's worth noting that while this item is not stackable, it has been designed to be nestable when empty which aids efficient space utilization when not in use. For further compatibility options, this unit can be used alongside Mfr. No DSB102/104/106 models from Quantum Storage Systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.