Zoro Homepage

Shelf Storage Bin, Polypropylene, Green, 4 in H, 6 5/8 in W, 17 7/8 in L

  • Mfr # QSB104GN

  • Zoro # G3855905


product price: $3.99
/ea

Key Features

Overall L x W x H
17 7/8 in L x 6 5/8 in W x 4 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB104GN
Zoro #
G3855905
UPC #
651588028377
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 6 5/8 in W x 4 in H
Overall Length
17 7/8 in
Overall Width
6 5/8 in
Overall Height
4 in
Inside Length
16 1/2 in
Inside Height
4 in
Inside Width
5 1/2 in
Overall WxH
6 5/8 in x 4 in
Height
4 in
Outside Length
17 7/8 in
Outside Width
6 5/8 in
Outside Height
4 in
Width
6 5/8 in
Length
17 7/8 in
Hopper Height
4 in

Details

Color
Green
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.21 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB102/104/106
Includes
Label Holder
Stacking Capacity
50 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
50 lb
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. DSB102/104/106
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
0
Resistant To
Chemical
Maximum Operating Temperature
250 Degrees F
Number of Short Divider Slots
7
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems QSB104GN Shelf Storage Bin is a robust and versatile storage solution with precise dimensions to meet your organizational needs. The overall measurements of the bin are 17 7/8 inches in length, 6 5/8 inches in width, and a height of 4 inches. Inside, it provides ample space for your items with an inside height of 4 inches, width of 51⁄2 inches, and length of 161⁄2 inches. This stationary bin has a volume capacity of approximately 0.21 cubic feet.
Constructed from durable polypropylene material, this shelf storage bin is designed to withstand up to a load capacity of about 50 lb without compromising its structure or functionality. It comes in an appealing green color that can enhance visibility and identification in any setting where it's used. Despite being non-stackable due to design considerations, this item is nestable which allows for efficient use when not occupied with contents.
The Quantum Storage Systems QSB104GN Shelf Storage Bin includes a label holder feature which supports easy categorization or labeling for better organization. Additionally, it can be hanged if required adding to its flexibility as per user requirement . Although devoid of divider slots, the bin still offers sufficient room for storing various types of items while maintaining orderliness within the workspace environment.
It's specifically built for compatibility with Mfr.No.DSB102/104/106 models further extending its utility across different applications or setups.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.