Zoro Homepage

Shelf Storage Bin, Polypropylene, Green, 4 in H, 6 5/8 in W, 23 5/8 in L

  • Mfr # QSB106GN

  • Zoro # G3856151


product price: $7.19
/ea

Key Features

Overall L x W x H
23 5/8 in L x 6 5/8 in W x 4 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB106GN
Zoro #
G3856151
UPC #
651588028698
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 6 5/8 in W x 4 in H
Overall Length
23 5/8 in
Overall Width
6 5/8 in
Overall Height
4 in
Inside Height
4 in
Inside Width
5 1/2 in
Inside Length
22 1/8 in
Outside Height
4 in
Outside Length
23 5/8 in
Overall WxH
6 5/8 in x 4 in
Length
23 5/8 in
Width
6 5/8 in
Outside Width
6 5/8 in
Height
4 in
Hopper Height
4 in

Details

Color
Green
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.28 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB102/104/106
Includes
Label Holder
Stacking Capacity
50 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
50 lb
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. DSB102/104/106
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Maximum Operating Temperature
250 Degrees F
Number of Short Divider Slots
7
Number of Long Divider Slots
0
Includes Label Holder
Label Holder Included
Resistant To
Chemical
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The QUANTUM STORAGE SYSTEMS - QSB106GN Shelf Storage Bin is a robust storage solution designed to maximize your space. With an overall length of 23 5/8 inches, width of 6 5/8 inches, and height of 4 inches, it offers ample room for various items. The inside dimensions are also generous with a length of 22 1/8 inches, width of 5 1/2 inches, and height of four inches. This bin does not feature divider slots but compensates with its considerable volume capacity of approximately .28 cubic feet.
Constructed from durable polypropylene material in a striking green color, the QSB106GN shelf storage bin is built to withstand up to a load capacity of fifty pounds. Despite being stationary in nature, this item can be hung if needed due to its hangable attribute which adds flexibility in terms of usage and placement.
This product comes equipped with a label holder for ease in identification and organization. Although it lacks stackability features or ESD conductivity properties, the bin can nest into similar items when empty thus saving valuable space when not used. It's suitable for use with Manufacturer Number DSB102/104/106 products further expanding its versatility within Quantum's range.
In summary, the QUANTUM STORAGE SYSTEMS - QSB106GN Shelf Storage Bin provides reliable sturdiness whilst offering substantial internal storage dimensions making it an adequate choice for businesses seeking efficient organizational solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.