Zoro Homepage

Shelf Storage Bin, Polypropylene, Green, 4 in H, 8 3/8 in W, 17 7/8 in L

  • Mfr # QSB108GN

  • Zoro # G3855984


product price: $6.49
/ea

Key Features

Overall L x W x H
17 7/8 in L x 8 3/8 in W x 4 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB108GN
Zoro #
G3855984
UPC #
651588029015
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 8 3/8 in W x 4 in H
Overall Length
17 7/8 in
Overall Width
8 3/8 in
Overall Height
4 in
Inside Width
7 1/8 in
Inside Length
16 1/2 in
Inside Height
4 in
Height
4 in
Outside Length
17 7/8 in
Outside Height
4 in
Outside Width
8 3/8 in
Length
17 7/8 in
Overall WxH
8 3/8 in x 4 in
Width
8 3/8 in
Hopper Height
4 in

Details

Color
Green
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.27 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB107/108/114
Includes
Label Holder
Stacking Capacity
50 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
50 lb
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. DSB107/108/114
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Operating Temperature
250 Degrees F
Resistant To
Chemical
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
7
Number of Long Divider Slots
0
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems QSB108GN Shelf Storage Bin offers ample space with an inside width of 7 1/8 inches, an inside length of 16 1/2 inches, and a height of 4 inches. Its overall dimensions are measured at 17 7/8 in L x 8 3/8 in W x H. Despite its substantial size, the bin is designed to be stationary and has no divider slots. This makes it suitable for storing larger items or a bulk quantity of smaller goods.
Crafted from durable polypropylene material, this storage bin is built to withstand up to a load capacity of 50 lb without compromising its structure. The robust design allows it to maintain its shape even when filled to maximum capacity. It also features a hangable attribute which provides flexibility for different storage setups depending on your needs.
This shelf storage bin comes complete with a label holder that aids in organization and easy identification of stored items. It's compatible with Mfr.No.DSB107/108/114 systems, making it versatile addition to existing storage configurations within your business setup. Although not stackable, this item has been designed as nestable which can prove beneficial when looking at space-saving solutions during non-use periods.
In terms of aesthetics, the QSB108GN model sports a vibrant green color adding visual appeal while maintaining functionality within any workspace environment. With these characteristics combined into one product - the Quantum Storage Systems Shelf Storage Bin stands as an adequate choice for businesses seeking reliable and efficient inventory management solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.