Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Polypropylene, Green, 4 in H, 8 3/8 in W, 23 5/8 in L

  • Mfr # QSB114GN

  • Zoro # G3856167


product price: $8.69
/ea

Key Features

Overall L x W x H
23 5/8 in L x 8 3/8 in W x 4 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB114GN
Zoro #
G3856167
UPC #
651588029497
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 8 3/8 in W x 4 in H
Overall Length
23 5/8 in
Overall Width
8 3/8 in
Overall Height
4 in
Inside Width
7 1/8 in
Inside Height
4 in
Inside Length
22 1/8 in
Width
8 3/8 in
Length
23 5/8 in
Outside Width
8 3/8 in
Outside Length
23 5/8 in
Height
4 in
Outside Height
4 in
Overall WxH
8 3/8 in x 4 in
Hopper Height
4 in

Details

Color
Green
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.36 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB107/108/114
Includes
Label Holder
Stacking Capacity
50 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
50 lb
Use Divider No.
Mfr. No. DSB107/108/114
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Operating Temperature
250 Degrees F
Number of Short Divider Slots
7
Resistant To
Chemical
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
0
Includes Label Holder
Label Holder Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems - QSB114GN Shelf Storage Bin measures 23 5/8 in length, 8 3/8 in width, and has a height of 4 in. With an inside length of 22 1/8 in and an inside width of 7 1/8 in, this storage bin provides ample space for organizing your items efficiently. Despite its stationary nature, the item is designed to be hangable for versatile storage solutions.
Crafted from sturdy polypropylene material, this shelf storage bin offers durability that can withstand a load capacity of up to 50 lb. The robust construction allows it to maintain its structure even when filled to capacity. It comes with a label holder included which aids in easy identification and sorting of contents. Please note that the bin does not offer ESD Conductive properties or divider slots.
This green-colored shelf storage bin is compatible with Mfr. No DSB107/108/114 systems and has been built to nest within similar units for efficient use of space while not compromising on accessibility. However, it should be noted that this model does not have stacking capabilities despite having a stacking capacity of up to 50 lb. The product has a volume capacity of .36 cubic feet providing substantial room for storing various items.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products