Zoro Homepage

Shelf Storage Bin, Polypropylene, Ivory, 4 in H, 11 1/8 in W, 11 5/8 in L

  • Mfr # QSB109IV

  • Zoro # G3855801


product price: $4.79
/ea

Key Features

Overall L x W x H
11 5/8 in L x 11 1/8 in W x 4 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB109IV
Zoro #
G3855801
UPC #
651588029190
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 11 1/8 in W x 4 in H
Overall Length
11 5/8 in
Overall Width
11 1/8 in
Overall Height
4 in
Inside Width
10 in
Inside Height
4 in
Inside Length
10 1/4 in
Outside Width
11 1/8 in
Width
11 1/8 in
Outside Height
4 in
Height
4 in
Outside Length
11 5/8 in
Length
11 5/8 in
Overall WxH
11 1/8 in x 4 in
Hopper Height
4 in

Details

Color
Ivory
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.23 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB109/110/116
Includes
Label Holder
Stacking Capacity
50 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
50 lb
Use Divider No.
Mfr. No. DSB109/110/116
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
7
Resistant To
Chemical
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
0
Maximum Operating Temperature
250 Degrees F
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The QUANTUM STORAGE SYSTEMS - QSB109IV Shelf Storage Bin is a robust and reliable storage solution with specific dimensions to meet your needs. With an inside height of 4 in, inside length of 10 1/4 in, and an inside width of 10 in, it provides sufficient space for storing various items. The overall measurements are 11 5/8 in L x 11 1/8 in W x 4 in H, making it suitable for placement on shelves or other flat surfaces.
Constructed from durable polypropylene material, this shelf storage bin offers a load capacity up to a substantial weight of 50 lb. Its ivory color gives it a neutral appearance that blends well with different surroundings. Although the bin does not feature divider slots or stackability, its nestable design allows multiple bins to be stored together efficiently when not in use.
The QSB109IV Shelf Storage Bin includes a label holder for easy identification of contents and is designed to be hangable if required. It's compatible specifically with Mfr. No DSB109/110/116 models from Quantum Storage Systems. This stationary storage unit has no ESD conductive properties but boasts a volume capacity of about .23 cubic feet—adequate for holding various types of materials or supplies commonly used by small businesses.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.