Zoro Homepage

Shelf Storage Bin, Polypropylene, Ivory, 4 in H, 2 3/4 in W, 11 5/8 in L

  • Mfr # QSB100IV

  • Zoro # G3855521


product price: $1.79
/ea

Key Features

Overall L x W x H
11 5/8 in L x 2 3/4 in W x 4 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB100IV
Zoro #
G3855521
UPC #
651588027752
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 2 3/4 in W x 4 in H
Overall Length
11 5/8 in
Overall Width
2 3/4 in
Overall Height
4 in
Inside Width
1 5/8 in
Inside Length
10 1/4 in
Inside Height
4 in
Overall WxH
2 3/4 in x 4 in
Height
4 in
Outside Length
11 5/8 in
Length
11 5/8 in
Outside Height
4 in
Width
2 3/4 in
Outside Width
2 3/4 in
Hopper Height
4 in

Details

Color
Ivory
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.03 cu ft
Nestable
Yes
ESD Conductive
No
Includes
Label Holder
Stacking Capacity
50 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
50 lb
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Operating Temperature
250 Degrees F
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
0
Resistant To
Chemical
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
0
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The QUANTUM STORAGE SYSTEMS - QSB100IV Shelf Storage Bin is a stationary storage solution built to accommodate items within its dimensions of 10 1/4 in length, 1 5/8 in width, and 4 in height. With an overall size of 11 5/8 in L x 2 3/4 in W x 4 in H, this bin provides adequate space for organizing your materials while maintaining a compact footprint. Despite having no divider slots, the ample inside volume capacity of approximately .03 cubic feet allows for efficient use of space.
This shelf storage bin is constructed from durable polypropylene material and comes with an ivory finish that adds a clean look to any workspace. The robust nature of the material supports a load capacity up to fifty pounds without compromising the structure or performance of the bin. A notable feature is its hangable design which increases versatility by allowing it to be placed on walls or other vertical surfaces.
Included with this item is a label holder designed for easy identification and sorting of contents. Although not stackable, this product has been designed to be nestable when empty which aids in saving valuable space when not used. It's important to note that despite being non-conductive (ESD Conductive: No), it still maintains its functionality as an effective organization tool across various settings where small businesses operate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.