Zoro Homepage

Shelf Storage Bin, Polypropylene, Ivory, 4 in H, 4 1/8 in W, 11 5/8 in L

  • Mfr # QSB101IV

  • Zoro # G3855607


product price: $2.89
/ea

Key Features

Overall L x W x H
11 5/8 in L x 4 1/8 in W x 4 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB101IV
Zoro #
G3855607
UPC #
651588027912
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 4 1/8 in W x 4 in H
Overall Length
11 5/8 in
Overall Width
4 1/8 in
Overall Height
4 in
Inside Width
3 in
Inside Height
4 in
Inside Length
10 1/4 in
Overall WxH
4 1/8 in x 4 in
Outside Length
11 5/8 in
Width
4 1/8 in
Outside Width
4 1/8 in
Outside Height
4 in
Height
4 in
Length
11 5/8 in
Hopper Height
4 in

Details

Color
Ivory
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.07 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB101/103/105
Includes
Label Holder
Stacking Capacity
50 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
50 lb
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. DSB101/103/105
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
7
Resistant To
Chemical
Maximum Operating Temperature
250 Degrees F
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
0
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The QUANTUM STORAGE SYSTEMS - QSB101IV Shelf Storage Bin measures 11 5/8 in length, 4 1/8 in width and has a height of 4 inches. The inside dimensions are designed to provide ample space with an inside length of 10 1/4 inches, a width of 3 inches and a height of four inches. This shelf storage bin offers a volume capacity of .07 cubic feet, providing adequate room for storing various items.
Crafted from durable polypropylene material, the QSB101IV Shelf Storage Bin is built for longevity. Its ivory color lends it a professional look suitable for many small businesses' aesthetics. Despite its stationary design, this storage bin is hangable which provides flexibility in terms of placement options within your workspace.
This item comes with a label holder included for organized identification. Although not stackable, it has the nesting feature that allows you to conserve space when the bins are not in use. With no divider slots available, this model is created to hold singular large items or multiple smaller ones up to its load capacity of fifty pounds. It's compatible with Mfr.No.DSB101/103/105 systems making it versatile for different setups.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.