Zoro Homepage

Shelf Storage Bin, Polypropylene, Ivory, 4 in H, 4 1/8 in W, 17 7/8 in L

  • Mfr # QSB103IV

  • Zoro # G3855844


product price: $3.19
/ea

Key Features

Overall L x W x H
17 7/8 in L x 4 1/8 in W x 4 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB103IV
Zoro #
G3855844
UPC #
651588028230
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 4 1/8 in W x 4 in H
Overall Length
17 7/8 in
Overall Width
4 1/8 in
Overall Height
4 in
Inside Length
16 1/2 in
Inside Width
3 in
Inside Height
4 in
Width
4 1/8 in
Outside Width
4 1/8 in
Outside Height
4 in
Overall WxH
4 1/8 in x 4 in
Length
17 7/8 in
Height
4 in
Outside Length
17 7/8 in
Hopper Height
4 in

Details

Color
Ivory
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.11 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB101/103/105
Includes
Label Holder
Stacking Capacity
50 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
50 lb
Use Divider No.
Mfr. No. DSB101/103/105
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Included
Resistant To
Chemical
Maximum Operating Temperature
250 Degrees F
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
7
Number of Long Divider Slots
0
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The QUANTUM STORAGE SYSTEMS - QSB103IV Shelf Storage Bin is a robust storage solution designed to accommodate a variety of needs. With an inside length of 16 1/2 inches, an inside height of 4 inches, and an inside width of 3 inches, this bin offers ample space for storing materials. The overall dimensions are 17 7/8 in length by 4 1/8 in width by 4 in height, making it suitable for placement on shelves or other flat surfaces.
Constructed from durable polypropylene material, the QSB103IV Shelf Storage Bin can hold up to a maximum load capacity of 50 lb. Its ivory color gives it a neutral appearance that blends well with various decors and settings. Despite its sturdy build, this shelf storage bin does not have stackable capabilities but is nestable which allows for efficient use of space when not in use.
This item includes a label holder allowing you to identify contents easily and manage your inventory effectively. Although stationary and non-conductive, the bin can be hung if desired providing flexible storage options. It's built to work seamlessly with Mfr. No DSB101/103/105 units enhancing its versatility within different setups.
In conclusion, the QUANTUM STORAGE SYSTEMS - QSB103IV Shelf Storage Bin provides reliable functionality with its robust construction and thoughtfully designed features such as the label holder and hangability option. Whether you're seeking effective organization or maximizing your workspace efficiency, this product offers substantial value given its attributes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.