Zoro Homepage

Shelf Storage Bin, Polypropylene, Ivory, 4 in H, 4 1/8 in W, 23 5/8 in L

  • Mfr # QSB105IV

  • Zoro # G3856072


product price: $5.15
/ea

Key Features

Overall L x W x H
23 5/8 in L x 4 1/8 in W x 4 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB105IV
Zoro #
G3856072
UPC #
651588028551
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 4 1/8 in W x 4 in H
Overall Length
23 5/8 in
Overall Width
4 1/8 in
Overall Height
4 in
Inside Length
22 1/8 in
Inside Width
3 in
Inside Height
4 in
Length
23 5/8 in
Width
4 1/8 in
Height
4 in
Overall WxH
4 1/8 in x 4 in
Outside Width
4 1/8 in
Outside Length
23 5/8 in
Outside Height
4 in
Hopper Height
4 in

Details

Color
Ivory
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.15 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB101/103/105
Includes
Label Holder
Stacking Capacity
50 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
50 lb
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. DSB101/103/105
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Operating Temperature
250 Degrees F
Number of Long Divider Slots
0
Number of Short Divider Slots
7
Includes Dividers
Dividers Not Included
Resistant To
Chemical
Includes Label Holder
Label Holder Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The QUANTUM STORAGE SYSTEMS - QSB105IV Shelf Storage Bin is a stationary storage solution with an overall length of 23 5/8 inches, width of 4 1/8 inches, and height of 4 inches. The inside dimensions are slightly smaller, measuring at a length of 22 1/8 inches and width of just three inches. Despite its compact size, this bin can support up to a load capacity of fifty pounds.
Constructed from durable polypropylene material in an appealing ivory color, the QSB105IV has been designed for longevity and aesthetic compatibility with various settings. This shelf storage bin does not include divider slots but comes equipped with a label holder for easy identification and organization. It's worth noting that while it cannot be stacked due to its design specifications, it is nestable which allows for efficient use of space when not in use.
This item is suitable for use with Manufacturer Numbers DSB101/103/105. Its hangable feature makes it versatile in terms of placement options within your workspace or storage area. With a volume capacity of 0.15 cubic feet, this shelf storage bin offers adequate space to store items securely while maintaining accessibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.