Zoro Homepage

Shelf Storage Bin, Polypropylene, Ivory, 4 in H, 6 5/8 in W, 17 7/8 in L

  • Mfr # QSB104IV

  • Zoro # G3855914


product price: $3.99
/ea

Key Features

Overall L x W x H
17 7/8 in L x 6 5/8 in W x 4 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB104IV
Zoro #
G3855914
UPC #
651588028391
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 6 5/8 in W x 4 in H
Overall Length
17 7/8 in
Overall Width
6 5/8 in
Overall Height
4 in
Inside Height
4 in
Inside Length
16 1/2 in
Inside Width
5 1/2 in
Overall WxH
6 5/8 in x 4 in
Outside Width
6 5/8 in
Width
6 5/8 in
Outside Height
4 in
Length
17 7/8 in
Outside Length
17 7/8 in
Height
4 in
Hopper Height
4 in

Details

Color
Ivory
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.21 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB102/104/106
Includes
Label Holder
Stacking Capacity
50 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
50 lb
Use Divider No.
Mfr. No. DSB102/104/106
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Long Divider Slots
0
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
7
Maximum Operating Temperature
250 Degrees F
Resistant To
Chemical
Includes Label Holder
Label Holder Included
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems QSB104IV Shelf Storage Bin is a robust and spacious storage solution. With an overall size of 17 7/8 in L x 6 5/8 in W x 4 in H, it provides ample space for various items. The inside dimensions are also generous with a length of 16 1/2 inches, width of 5 1/2 inches, and height of four inches. This makes the bin suitable for storing larger objects or multiple smaller ones.
This shelf storage bin is constructed from durable polypropylene material that can withstand heavy usage. It comes in an ivory color that fits well into most decor schemes. Despite its sturdy construction, this item has a load capacity limit of up to fifty pounds making it adequate for holding heavier items without compromising on stability or durability.
The QSB104IV doesn't include any divider slots but does feature a label holder for easy identification of contents. Although not stackable, this bin is nestable which can aid in saving space when not in use. It's designed to be stationary with no provision for mobility but offers the convenience of being hangable if needed.
Designed specifically for compatibility with Manufacturer No.DSB102/104/106 units, this shelf storage bin can seamlessly fit into your existing setup. Please note that while this product has a volume capacity of approximately .21 cubic feet; it does not possess ESD conductive properties.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.