Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Polypropylene, Ivory, 7 in H, 11 in W, 14 in L

  • Mfr # SSB445IV

  • Zoro # G4815176


product price: $17.99
/ea

Key Features

Overall L x W x H
14 in L x 11 in W x 7 in H
Load Capacity
65 lb
Material
Polypropylene
Stackable
Yes
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB445IV
Zoro #
G4815176
UPC #
651588200117
Country of Origin
United States

Dimensions

Overall L x W x H
14 in L x 11 in W x 7 in H
Overall Length
14 in
Overall Width
11 in
Overall Height
7 in
Inside Width
10 1/8 in
Inside Length
13 1/2 in
Inside Height
6 1/2 in
Length
14 in
Outside Height
7 in
Outside Length
14 in
Outside Width
11 in
Overall WxH
11 in x 7 in
Width
11 in
Height
7 in
Hopper Height
6 1/2 in

Details

Color
Ivory
Load Capacity
65 lb
Material
Polypropylene
Stackable
Yes
Item
Shelf Storage Bin
Volume Capacity
0.62 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DSS405
Includes
Label Holder
Stacking Capacity
65 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
65 lb
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. DSS405
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Corrosion, Rust
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
0
Includes Dividers
Dividers Not Included
Standards
FDA Approved
Number of Short Divider Slots
3
Maximum Operating Temperature
250 Degrees F
Autoclaveable
Autoclavable Material
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The QUANTUM STORAGE SYSTEMS - SSB445IV Shelf Storage Bin is a robust storage solution designed to cater to your organizational needs. Its overall dimensions are 14 inches in length, 11 inches in width, and 7 inches in height, providing ample space for storing items. The bin's inside measurements of 10 1/8 inches width, 13 1/2 inches length, and a depth of 6-1/2-inches further ensure that it can adequately accommodate various goods up to a load capacity of approximately 65 lb.
Constructed from sturdy polypropylene material, this shelf storage bin boasts durability and resilience. It comes in an appealing ivory color which adds a professional touch while being suitable for most decor styles. This bin does not include divider slots but features a label holder to aid with inventory management or categorization tasks.
Designed for stationary use with Mfr. No. DSS405 systems specifically, the QUANTUM STORAGE SYSTEMS - SSB445IV Shelf Storage Bin offers both stackable and hangable options for versatile storage configurations without compromising its stacking capacity of up to 65 lbs. However, please note that this item is not nestable or ESD conductive. With a volume capacity of approximately .62 cubic feet, it provides enough room for general business needs without taking up excessive space on your shelves or workstations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.