Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Polypropylene, Ivory, 7 in H, 6 in W, 18 in L

  • Mfr # SSB461IV

  • Zoro # G4795113


product price: $24.50
/ea

Key Features

Overall L x W x H
18 in L x 6 in W x 7 in H
Load Capacity
65 lb
Material
Polypropylene
Stackable
Yes
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB461IV
Zoro #
G4795113
UPC #
651588200230
Country of Origin
United States

Dimensions

Overall L x W x H
18 in L x 6 in W x 7 in H
Overall Length
18 in
Overall Width
6 in
Overall Height
7 in
Inside Height
6 1/2 in
Inside Width
5 3/8 in
Inside Length
17 1/2 in
Width
6 in
Outside Width
6 in
Overall WxH
6 in x 7 in
Height
7 in
Outside Height
7 in
Length
18 in
Outside Length
18 in
Hopper Height
6 1/2 in

Details

Color
Ivory
Load Capacity
65 lb
Material
Polypropylene
Stackable
Yes
Item
Shelf Storage Bin
Volume Capacity
0.43 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DSS401
Includes
Label Holder
Stacking Capacity
65 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
65 lb
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. DSS401
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Operating Temperature
250 Degrees F
Number of Long Divider Slots
0
Number of Short Divider Slots
3
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included
Resistant To
Corrosion, Rust
Autoclaveable
Autoclavable Material
Standards
FDA Approved
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

Shelf Bin, Color Beige, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 7 in, Overall Length 18 in, Overall Width 6 in, Stackable Stacking Capable, Weight Capacity 65 lb, Mobility Stationary, Nestable Not Nesting Capable, Number of Divider Slots 3, Number of Long Divider Slots 0, Number of Short Divider Slots 3, Number of Dividers Not Applicable, Autoclaveable Autoclavable Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.