Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Polypropylene, Orange, 7 in H, 11 in W, 12 in L

  • Mfr # SSB425OR

  • Zoro # G4795481


product price: $14.49
/ea

Key Features

Overall L x W x H
12 in L x 11 in W x 7 in H
Load Capacity
65 lb
Material
Polypropylene
Stackable
Yes
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB425OR
Zoro #
G4795481
UPC #
651588199770
Country of Origin
United States

Dimensions

Overall L x W x H
12 in L x 11 in W x 7 in H
Overall Length
12 in
Overall Width
11 in
Overall Height
7 in
Inside Height
6 1/2 in
Inside Width
10 1/8 in
Inside Length
11 1/2 in
Outside Width
11 in
Width
11 in
Outside Height
7 in
Height
7 in
Outside Length
12 in
Overall WxH
11 in x 7 in
Length
12 in
Hopper Height
6 1/2 in

Details

Color
Orange
Load Capacity
65 lb
Material
Polypropylene
Stackable
Yes
Item
Shelf Storage Bin
Volume Capacity
0.53 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DSS405
Includes
Label Holder
Stacking Capacity
65 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
65 lb
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. DSS405
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Autoclaveable
Autoclavable Material
Resistant To
Corrosion, Rust
Includes Label Holder
Label Holder Included
Standards
FDA Approved
Number of Short Divider Slots
3
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
0
Maximum Operating Temperature
250 Degrees F
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The QUANTUM STORAGE SYSTEMS - SSB425OR Shelf Storage Bin is a stationary storage solution designed for effective organization. With an inside length of 11 1/2 inches, width of 10 1/8 inches, and height of 6 1/2 inches, it provides ample space to store various items efficiently. The overall dimensions are slightly larger at 12 inches in length, 11 inches in width, and a height of seven inches.
Constructed from durable polypropylene material, this shelf storage bin is built for long-lasting use. It features an orange color that adds a vibrant touch to any workspace while aiding visibility. Despite being stationary, the bin has been designed with hangable attributes making it versatile enough to be placed on shelves or hung as per convenience.
This shelf storage bin includes a label holder which aids in easy identification of stored contents. It does not offer any divider slots but compensates with its generous load capacity capable of holding up to 65 lbs without losing form or functionality. Additionally, the stacking capability allows users to optimize their space effectively by placing one bin over another without exceeding the recommended weight limit.
Designed specifically for compatibility with Manufacturer Number DSS405 units, this product offers seamless integration into existing systems enhancing operational efficiency and organization within your business premises.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.