Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Polypropylene, Orange, 7 in H, 11 in W, 18 in L

  • Mfr # SSB465OR

  • Zoro # G4795454


product price: $28.55
/ea

Key Features

Overall L x W x H
18 in L x 11 in W x 7 in H
Load Capacity
85 lb
Material
Polypropylene
Stackable
Yes
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB465OR
Zoro #
G4795454
UPC #
651588200490
Country of Origin
United States

Dimensions

Overall L x W x H
18 in L x 11 in W x 7 in H
Overall Length
18 in
Overall Width
11 in
Overall Height
7 in
Inside Height
6 1/2 in
Inside Width
10 1/8 in
Inside Length
17 1/2 in
Outside Height
7 in
Height
7 in
Outside Length
18 in
Outside Width
11 in
Overall WxH
11 in x 7 in
Length
18 in
Width
11 in
Hopper Height
6 1/2 in

Details

Color
Orange
Load Capacity
85 lb
Material
Polypropylene
Stackable
Yes
Item
Shelf Storage Bin
Volume Capacity
0.8 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DSS405
Includes
Label Holder
Stacking Capacity
85 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
85 lb
Use Divider No.
Mfr. No. DSS405
Electrostatic Discharge
Not Electrostatic Discharge Conductive
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Autoclaveable
Autoclavable Material
Resistant To
Corrosion, Rust
Number of Long Divider Slots
0
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
3
Maximum Operating Temperature
250 Degrees F
Includes Dividers
Dividers Not Included
Standards
FDA Approved
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The QUANTUM STORAGE SYSTEMS - SSB465OR Shelf Storage Bin is a robust storage solution with dimensions of 18 inches in length, 11 inches in width, and an overall height of 7 inches. The inside measurements are also generous, offering a width of 10 1/8 inches, height of 6 and half inches and length of 17 and half inches. This sizable bin provides ample space for various types of items with its volume capacity being approximately 0.8 cubic feet.
Constructed from durable polypropylene material, this stationary shelf storage bin boasts an impressive load capacity that can handle up to 85 pounds. Its sturdy build permits stacking capability without compromising the structural integrity or safety of the stored items. Despite having no divider slots, it features a label holder for efficient organization and easy identification.
This orange-colored shelf storage bin is designed to be used specifically with Mfr. No.DSS405 system but its hangable feature ensures versatility in placement options across different settings. Despite not being nestable or ESD conductive, it stands out due to its high stacking capacity which makes it suitable for users who require organized heavy-duty storage solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.